This item is Discontinued.
This item is Discontinued.
18" Under Cabinet Ductless Range Hood (Discontinued)
Mfr #
H1718W
Zoro #
G101711710
UPC # 761101044880
Country of Origin United States
Category Range Hoods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1718W
- Zoro #
- G101711710
- UPC #
- 761101044880
- Country of Origin
- United States
Description
SUMMIT is one of the market's leading suppliers of quality range hoods, with solid construction and a wide selection of choices for every kitchen.
The H1700 series features our best selling range hoods, with ready-to-install designs in ductless (recirculating) style. These hoods offer the features all customers want, including a two-speed fan, switchable light, and aluminum-charcoal filter.
The H1718W is an 18 inch wide range hood with a white finish. Additional units are available in stainless steel and black and come in 20, 24, 30, and 36 inch widths to match most ranges.
The H1700 series features our best selling range hoods, with ready-to-install designs in ductless (recirculating) style. These hoods offer the features all customers want, including a two-speed fan, switchable light, and aluminum-charcoal filter.
The H1718W is an 18 inch wide range hood with a white finish. Additional units are available in stainless steel and black and come in 20, 24, 30, and 36 inch widths to match most ranges.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.