Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # FF1843BADA

  • Zoro # G301711558


product price: $1,264.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Height
31.5 in
Refrigerator Item
Refrigerator
Defrost
Automatic
Color
Black
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF1843BADA
Zoro #
G301711558
UPC #
761101046990
Country of Origin
China

Dimensions

Height
31.5 in
Overall Depth
24 in
Width
17.75 in

Details

Refrigerator Item
Refrigerator
Defrost
Automatic
Color
Black
Standards
ETL -ETL-C -ETL-S
Freezer Capacity
2.7 cu. ft.
Application
Refrigerator
Finish
Black

Description

SUMMIT's selection of ADA compliant built-in undercounter refrigeration includes one of the industry's only complete 18" wide lines for the home.
Sized just under 18" wide and 32" high, the FF1843BADA is the perfect all-refrigerator for space-challenged kitchens. It comes in a jet black finish and can be used built-in or freestanding. The user-reversible door includes a factory installed front lock and pro style handle.
Inside, the FF1843BADA utilizes automatic defrost operation for low maintenance use. Four adjustable chrome shelves accommodate a variety of sizes and LED lighting offers an efficient interior view. This unit includes a digital thermostat for optimum temperature management.
Combine the FF1843BADA with its matching freezer, wine cellar, or beverage refrigerator. We also offer this model in stainless steel or with a panel-ready door.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.