Zoro Homepage

18" Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # FF1843BSSADA

  • Zoro # G901711545


product price: $1,634.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Application
Refrigerator
Freezer Capacity
2.7 cu. ft.
Overall Depth
24 in
Width
17.75 in
Refrigerator Item
Refrigerator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1843BSSADA
Zoro #
G901711545
UPC #
761101047034
Country of Origin
China

Dimensions

Overall Depth
24 in
Width
17.75 in
Height
31.5 in

Details

Application
Refrigerator
Freezer Capacity
2.7 cu. ft.
Refrigerator Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Color
Black
Finish
Black
Construction Material
Stainless Steel
Defrost
Automatic

Description

SUMMIT's selection of built-in undercounter refrigeration includes one of the industry's only complete 18" wide lines for use in ADA compliant settings.
Sized just under 18" wide and 32" high, the FF1843BSSADA is the perfect all-refrigerator for space-challenged kitchens. It comes with a black cabinet and stainless steel wrapped door with a pro style handle. This unit can be used built-in or freestanding. The user-reversible door includes a factory installed front lock.
Inside, the FF1843BSSADA utilizes automatic defrost operation for low maintenance use. Four adjustable chrome shelves accommodate a variety of sizes and LED lighting offers an efficient interior view. This unit includes a digital thermostat for optimum temperature management.
Combine the FF1843BSSADA with its matching freezer, wine cellar, or beverage refrigerator. We also offer this model in black or with a panel-ready door.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.