
18" Wide Built-In Beverage Center, ADA Compliant
Mfr # SCR1841BADA
Zoro # G901711576
product price: $1,318.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Color
Black
Overall Depth
23.5 in
Width
17.75 in
Height
31.75 in
Standards
ETL -ETL-C -ETL-S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCR1841BADA
Zoro #
G901711576
UPC #
761101050799
Country of Origin
China
Dimensions
Overall Depth
23.5 in
Width
17.75 in
Height
31.75 in
Details
Color
Black
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Refrigerator Capacity
2.7 cu.ft.
Defrost
Automatic
Door Material
Glass
Finish
Black
Construction Material
Glass
Freezer Capacity
2.7 cu. ft.
Application
Refrigerator
Refrigerator Item
Refrigerator
Description
SUMMIT's selection of built-in undercounter beverage coolers combines user-friendly convenience with elegant style for an ideal fit in any setting.
- 32" height is designed to fit under lower ADA compliant counters
- Make the best use of space by installing your appliance under the counter
- Reduced maintenance with the convenience of auto defrost
- Reduced maintenance with the convenience of auto defrost
- Provides a full display of stored contents with a heat-safe double tempered design
- Keyed security on the door
- Electronic controls for precise temperature management.
- Temperature readout can be shown in Celsius or Fahrenheit
- Gentle illumination with an on/off switch
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.