Zoro Homepage

18" Wide Built-In Dishwasher

  • Mfr # DW18SS4

  • Zoro # G201711764


product price: $1,162.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Unfinished
Width
17.75 in
Depth
22.38 in
Height
34.25 in
Standards
UL -ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW18SS4
Zoro #
G201711764
UPC #
761101064444
Country of Origin
Turkey

Dimensions

Width
17.75 in
Depth
22.38 in
Height
34.25 in

Details

Item
Dishwasher
Color
Unfinished
Standards
UL -ULC
Door Material
Stainless Steel
Application
Dishwasher
Finish
Unfinished

Description

Summit's selection of European dishwashers are carefully designed and constructed for the optimum customer experience, with ENERGY STAR certified performance and user-friendly features.


  • Uses less energy and water than national standards require to ensure more efficiency and lower utility bills
  • Intuitive touch button controls and LED display screen for easy use, with a program key printed on the control panel for added convenience
  • Easy access with touch control buttons
  • Top rack includes side pieces that help to hold tall glasses safely in place, or alternatively, allow you to maximize capacity by stacking smaller cups
  • Adjustable legs allow you to size the unit for the best fit, with a height range of 33.5" to 35"
  • Advanced sound absorbing construction
  • Interior holds up to 8 standard place settings
  • Durable interior ensures long-lasting use
  • Two easy-gliding racks for easy loading and long-lasting durability
  • Top rack includes side pieces that help to hold tall glasses safely in place, or alternatively, allow you to maximize capacity by stacking smaller cups

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.