Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in 8 lb. Drain-Free Icemaker, ADA Compliant

  • Mfr # BIM18SSADA

  • Zoro # G116281321


product price: $2,297.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Icemaker
Defrost
Frost-Free
Width
17.75 in
Standards
ETL -ETL-C
Height
31.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM18SSADA
Zoro #
G116281321
UPC #
761101063713
Country of Origin
China

Dimensions

Width
17.75 in
Height
31.38 in
Depth
24 in
Overall Depth - Ice Machines
24 in
Overall Height - Ice Machines
31.38 in
Overall Width - Ice Machines
17.75 in

Details

Item - Ice Machines
Icemaker
Defrost
Frost-Free
Standards
ETL -ETL-C
Ice Machine Storage Capacity
2.7 cu. ft.
Color
Black
Door Material
Stainless Steel
Housing Material
Stainless Steel
Finish
Black
Application
Icemaker

Description

Summit brings convenient luxury under the counter with built-in icemakers uniquely sized for use in ADA compliant settings. Sized just under 18 inches wide and 32 inches high, the BIM18SSADA is ideal for installation under lower counters following ADA compliant guidelines. The 304 grade stainless steel wrapped door is user-reversible to best fit your setting. We include a pro style handle and front-mounted keyed lock for optional security. No drain or pump is required for use, offering more flexibility in where you place the unit. Inside, the BIM18SSADA can produce and hold 8 lbs. of crescent-shaped ice cubes in the removable bucket. Additional chrome shelves allow you to store other frozen items as needed. This unit utilizes frost-free operation to help reduce user maintenance. With its ideal size and user-friendly design, the BIM18SSADA is a great solution to keeping a steady supply of ice on hand in ADA compliant kitchen spaces. Matching 18 inch wide refrigerators, beverage centers, and wine cellars are also available. Browse our website to explore our complete selection.


  • Sized just under 32" high for installation under lower ADA compliant counters
  • Make the best use of space by installing your appliance under the counter
  • Convenient design allows more flexibility in positioning the unit
  • Eliminates the need to manually defrost the interior
  • Fully wrapped in stainless steel for a professional look
  • Keyed lock for a secure interior (2 keys included)
  • Bucket can be removed for fast and easy cleaning
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Eliminates the need to manually defrost the interior

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.