Zoro Homepage

18in 8 lb. Drain-Free Icemaker, ADA Compliant Panel Not Included

  • Mfr # BIM18IFADA

  • Zoro # G316281473


product price: $2,239.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
31.38 in
Item - Ice Machines
Icemaker
Depth
24 in
Ice Machine Storage Capacity
2.7 cu. ft.
Defrost
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM18IFADA
Zoro #
G316281473
UPC #
761101063751
Country of Origin
China

Dimensions

Height
31.38 in
Depth
24 in
Width
17.75 in
Overall Depth - Ice Machines
24 in
Overall Width - Ice Machines
17.75 in
Overall Height - Ice Machines
31.38 in

Details

Item - Ice Machines
Icemaker
Ice Machine Storage Capacity
2.7 cu. ft.
Defrost
Frost-Free
Color
Black
Standards
ETL -ETL-C
Door Material
Panel-Ready
Application
Icemaker
Finish
Black
Housing Material
Panel-Ready

Description

Summit brings convenient luxury under the counter with built-in icemakers uniquely sized for use in ADA compliant settings. Sized just under 18 inches wide and 32 inches high, the BIM18IFADA is ideal for use under lower counters following ADA compliant guidelines. The door comes with Summit's integrated stainless steel frame designed to accept overlay panels for a custom look that matches or complements other cabinetry. No drain or pump is required for use, offering more flexibility in where you place the unit. Inside, the BIM18IFADA can produce and hold 8 lbs. of crescent-shaped ice cubes in the removable bucket. Additional chrome shelves allow you to store other frozen items as needed. This unit utilizes frost-free operation to help reduce user maintenance. With its ideal size and customizable design, the BIM18IFADA is a great solution to keeping a steady supply of ice on hand in smaller ADA compliant kitchen spaces. Matching 18 inch wide refrigerators, beverage centers, and wine cellars are also available. Browse our website to explore our complete selection.


  • Sized just under 32" high for installation under lower ADA compliant counters
  • Stainless steel door frame accepts full overlay panels for users to create a seamless custom look (panel size: 17-1/2" W x 27-3/4" H; maximum weight: 10 lbs.)
  • Make the best use of space by installing your appliance under the counter
  • Adjustable chrome shelves included to accommodate additional items
  • Makes and stores up to 8 lbs. of crescent cubes
  • Bucket can be removed for fast and easy cleaning
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Eliminates the need to manually defrost the interior
  • Adjustable chrome shelves included to accommodate additional items

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.