Zoro Homepage

18in 8 lb. Drain-Free Icemaker

  • Mfr # BIM18SS

  • Zoro # G216281511


product price: $2,155.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
24 in
Width
17.75 in
Ice Machine Storage Capacity
2.7 cu. ft.
Defrost
Frost-Free
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM18SS
Zoro #
G216281511
UPC #
761101063706
Country of Origin
China

Dimensions

Depth
24 in
Width
17.75 in
Height
34.25 in
Overall Depth - Ice Machines
24 in
Overall Height - Ice Machines
34.25 in
Overall Width - Ice Machines
17.75 in

Details

Ice Machine Storage Capacity
2.7 cu. ft.
Defrost
Frost-Free
Color
Black
Standards
ETL -ETL-C
Item - Ice Machines
Icemaker
Door Material
Stainless Steel
Housing Material
Stainless Steel
Finish
Black
Application
Icemaker

Description

Summit brings convenient luxury under the counter with built-in icemakers uniquely sized for smaller kitchens. Sized just under 18 inches wide, the BIM18SS features a front-breathing design for built-in installation, with a fully finished cabinet to also allow freestanding use. The 304 grade stainless steel wrapped door is user-reversible to best fit your setting. We include a pro style handle and front-mounted keyed lock for optional security. No drain or pump is required for use, offering more flexibility in where you place the unit. Inside, the BIM18SS can produce and hold 8 lbs. of crescent-shaped ice cubes in the removable bucket. Additional chrome shelves allow you to store other frozen items as needed. This unit utilizes frost-free operation to help reduce user maintenance. With its ideal size and user-friendly design, the BIM18SS is a great solution to keeping a steady supply of ice on hand in smaller kitchen spaces. For this unit sized for ADA compliant counters, see the BIM18SSADA. Matching 18 inch wide refrigerators, beverage centers, and wine cellars are also available. Browse our website to explore our complete selection.


  • Make the best use of space by installing your appliance under the counter
  • Convenient design allows more flexibility in positioning the unit
  • Makes and stores up to 8 lbs. of crescent cubes
  • Adjustable chrome shelves included to accommodate additional items
  • Keyed lock for a secure interior (2 keys included)
  • Bucket can be removed for fast and easy cleaning
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Eliminates the need to manually defrost the interior
  • Adjustable chrome shelves included to accommodate additional items

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.