Zoro Homepage

18in 8 lb. Drain-Free Icemaker Panel Not Included

  • Mfr # BIM18IF

  • Zoro # G316281428


product price: $2,127.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Ice Machine Storage Capacity
2.7 cu. ft.
Depth
24 in
Height
34.25 in
Color
Black
Defrost
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM18IF
Zoro #
G316281428
UPC #
761101063744
Country of Origin
China

Dimensions

Depth
24 in
Height
34.25 in
Width
17.75 in
Overall Width - Ice Machines
17.75 in
Overall Depth - Ice Machines
24 in
Overall Height - Ice Machines
34.25 in

Details

Ice Machine Storage Capacity
2.7 cu. ft.
Color
Black
Defrost
Frost-Free
Standards
ETL -ETL-C
Item - Ice Machines
Icemaker
Door Material
Panel-Ready
Application
Icemaker
Finish
Black
Housing Material
Panel-Ready

Description

Summit brings convenient luxury under the counter with built-in icemakers uniquely sized for smaller kitchens. Sized just under 18 inches wide, the BIM18IF features a front-breathing design for built-in installation, with a fully finished cabinet to also allow freestanding use. The door comes with Summit's integrated stainless steel frame designed to accept overlay panels for a custom look that matches or complements other cabinetry. No drain or pump is required for use, offering more flexibility in where you place the unit. Inside, the BIM18IF can produce and hold 8 lbs. of crescent-shaped ice cubes in the removable bucket. Additional chrome shelves allow you to store other frozen items as needed. This unit utilizes frost-free operation to help reduce user maintenance. With its ideal size and customizable design, the BIM18IF is a great solution to keeping a steady supply of ice on hand in smaller kitchen spaces. For this unit sized for ADA compliant counters, see the BIM18IFADA. Matching 18 inch wide refrigerators, beverage centers, and wine cellars are also available. Browse our website to explore our complete selection.


  • Make the best use of space by installing your appliance under the counter
  • Convenient design allows more flexibility in positioning the unit
  • Makes and stores up to 8 lbs. of crescent cubes
  • Space saving design with easier cleanability
  • Bucket can be removed for fast and easy cleaning
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Eliminates the need to manually defrost the interior
  • Adjustable chrome shelves included to accommodate additional items
  • Space saving design with easier cleanability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.