Zoro Homepage

18in Wide 2-Drawer All-Refrigerator

  • Mfr # ADRD18H34

  • Zoro # G816281812


product price: $2,169.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Height
34.25 in
Width
17.75 in
Refrigerator Capacity
3.4 cu.ft.
Overall Depth
23.25 in
Defrost
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADRD18H34
Zoro #
G816281812
UPC #
761101088914
Country of Origin
China

Dimensions

Height
34.25 in
Width
17.75 in
Overall Depth
23.25 in

Details

Refrigerator Capacity
3.4 cu.ft.
Item
Refrigerator
Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Door Material
Stainless Steel/Panel-Ready
Freezer Capacity
3.4 cu. ft.
Finish
Stainless Steel
Refrigerator Item
Refrigerator
Application
Refrigerator
Construction Material
Stainless Steel/Panel-Ready

Description

Summit manufactures the industry's largest selection of 18 inch wide refrigeration for under the counter, with a variety of versatile choices for indoor or outdoor kitchens. The ADRD18H34 is a two-drawer all-refrigerator sized just under 18 inches wide. The front-breathing design and finished 304 grade stainless steel cabinet allow for built-in or freestanding use. Complete stainless steel construction inside and out offers durability in a professional look. Soft close glides allow you to gently close each drawer with a light touch. The drawers can also be customized with overlay panels to match or accent existing cabinetry design. The stainless steel kickplate and stylish handles complete the look. This unit features a right angle cord and sealed rear for added space spacings. Frost-free operation ensures minimum user maintenance inside the 3.4 cu ft. interior. Each drawer includes a divider to make it easier to separate and organize your storage, with attractive and efficient LED lighting to illuminate the interior. Intuitive digital controls display a temperature readout switchable from Fahrenheit to Celsius to best suit your preference. High/low temperature alarms audibly warn if the interior goes out of the recommended range. Additional features include an open drawer alarm, child lock to secure the controls, sabbath mode for optional observance, and eco-mode for energy savings. Model ADRD18H34 is ETL-S listed to NSF-7 commercial standards and also meets DOE guidelines for residential use. For a 32in high ADA compliant version, see the ADRD18. This unit is also approved for use in outdoor kitchens. Additional 18in wide options are available in front-opening styles as refrigerators, freezers, icemakers, beverage centers, and wine cellars. Browse the complete Summit lineup for more options.


  • Two-drawer design in a unique 18" width ideal for undercounter spaces
  • Soft LED lighting makes for easy viewing of each drawer's contents
  • ETL-S listed to NSF-7 standards for commercial use
  • Soft LED lighting makes for easy viewing of each drawer's contents
  • Front-breathing design allows the unit to be built-in under counters
  • Complete 304 grade stainless steel inside and out to ensure lasting durability with a luxurious look
  • Durable, weatherproof construction designed to hold up to the elements
  • Stainless steel handles add style to any setting
  • No-frost operation for minimal user maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.