Zoro Homepage

18in Wide 220V 2-Burner Radiant Cooktop

  • Mfr # CR2B228T

  • Zoro # G516281983


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Depth
21.25 in
Height
3.25 in
Color
Black
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2B228T
Zoro #
G516281983
UPC #
761101085012
Country of Origin
Turkey

Dimensions

Width
18 in
Depth
21.25 in
Height
3.25 in

Details

Color
Black
Item
ElectricCooktop
Finish
Black
Application
ElectricCooktop

Description

Summit offers a quality lineup of electric cooktops designed to suit any residential or hotel kitchen setup. Made in Europe, the CR2B228T is a 220-240V 2-burner radiant cooktop designed to fit popular 16.5in W x 20.25in D counter cutouts. The surface is made from smooth EuroKera ceramic glass in a jet black finish for a durable, modern look. This unit does not ship with a power cord and must be hard-wired by a professional. Upfront digital controls ensure safe, intuitive use, with slide controls that respond to a gentle touch. The design meets ADA guidelines for user compliance, ensuring those cooking don't have to reach over hot burners to adjust the controls. The rear 7in 1800W burner is ideal for boiling water and heating large cookware, while the front 5.5in 1200W element accommodates basic heating needs. Advanced safety features include automatic shutoff and unintended use protection to turn the burners off if accidentally activated, as well as a child lock function. This unit includes burner indicators and a residual heat indicator to warn if the surface is still hot to touch. A timer function offers added cooking convenience. With its user-friendly design and modern style, the CR2B228T is the perfect addition to smaller kitchen spaces that prioritize convenience and safety, especially in hospitality settings.


  • 3000W operation in a conveniently sized fit
  • Smooth surface and touch controls means no external knobs that can be easily lost in busy hotel settings
  • Easy cleanup and elegant style on a smooth ceramic glass surface
  • Safety feature lets you lock the cooktop to prevent unsupervised heating
  • 1200W front cooking zone in a 5.5" diameter accommodates smaller cookware
  • Indicator will illuminate to warn if some part of the glass surface is too hot to touch
  • Allows you to program either burner to heat at a specified level for up to 99 minutes
  • Operating indicators light up to show which burner is in use
  • Interior sensor monitors the cooktop temperature and will power off if needed
  • Safety feature lets you lock the cooktop to prevent unsupervised heating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.