Zoro Homepage

18in Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # FF1843BCSSADA

  • Zoro # G016281940


product price: $2,103.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Depth
24 in
Color
Stainless Steel
Refrigerator Capacity
2.7 cu.ft.
Defrost
Automatic
Width
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1843BCSSADA
Zoro #
G016281940
UPC #
761101047058
Country of Origin
China

Dimensions

Overall Depth
24 in
Width
17.75 in
Height
31.5 in

Details

Color
Stainless Steel
Refrigerator Capacity
2.7 cu.ft.
Defrost
Automatic
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Finish
Stainless Steel

Description

SUMMIT's selection of built-in undercounter refrigeration includes one of the industry's only complete 18in wide lines for use in ADA compliant settings. Sized just under 18in wide and 32in high, the FF1843BCSSADA is the perfect all-refrigerator for space-challenged kitchens. It comes with a fully wrapped stainless steel exterior and pro style handle. This unit can be used built-in or freestanding. The user-reversible door includes a factory installed front lock. Inside, the FF1843BCSSADA utilizes automatic defrost operation for low maintenance use. Four adjustable chrome shelves accommodate a variety of sizes and LED lighting offers an efficient interior view. This unit includes a digital thermostat for optimum temperature management. Combine the FF1843BCSSADA with its matching freezer, wine cellar, or beverage refrigerator. We also offer this model in black or with a panel-ready door.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • 32" height is designed to fit under lower ADA compliant counters
  • Space saving design
  • Space saving design
  • Keyed lock for a secure interior
  • Reduced maintenance with auto defrost system
  • Electronic controls for precise temperature management.
  • Automatically illuminates when the door is open
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.