Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in Wide Built-In All-Refrigerator, ADA Compliant Panel Not Included

  • Mfr # FF1843BIFADA

  • Zoro # G916281774


product price: $1,509.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Defrost
Automatic
Width
17.75 in
Standards
ETL -ETL-C -ETL-S
Height
31.5 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1843BIFADA
Zoro #
G916281774
UPC #
761101047010
Country of Origin
China

Dimensions

Width
17.75 in
Height
31.5 in
Overall Depth
24 in

Details

Item
Refrigerator
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Color
Black
Refrigerator Capacity
2.7 cu.ft.
Door Material
Panel-Ready
Application
Refrigerator
Finish
Black
Refrigerator Item
Refrigerator
Construction Material
Panel-Ready
Freezer Capacity
2.7 cu. ft.

Description

SUMMIT's selection of built-in undercounter refrigeration includes one of the industry's only complete 18in wide lines for use in ADA compliant settings. Sized just under 18in wide and 32in high, the FF1843BIFADA is the perfect all-refrigerator for space-challenged kitchens. It comes with a black cabinet. The door features an integrated stainless steel door frame designed to accept full overlay panels for a custom look. This unit can be used built-in or freestanding. Users provide their own handle. Inside, the FF1843BIFADA utilizes automatic defrost operation for low maintenance use. Four adjustable chrome shelves accommodate a variety of sizes and LED lighting offers an efficient interior view. This unit includes a digital thermostat for optimum temperature management. Combine the FF1843BIFADA with its matching freezer, wine cellar, or beverage refrigerator. We also offer this model in black or stainless steel.


  • 32" height is designed to fit under lower ADA compliant counters
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Space saving design
  • Reduced maintenance with auto defrost system
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Automatically illuminates when the door is open
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup
  • Space saving design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.