Zoro Homepage

18in Wide Built-In All-Refrigerator

  • Mfr # FF1843B

  • Zoro # G016282008


product price: $1,099.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Overall Depth
24 in
Refrigerator Capacity
2.7 cu.ft.
Color
Black
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1843B
Zoro #
G016282008
UPC #
761101046983
Country of Origin
China

Dimensions

Overall Depth
24 in
Height
34.25 in
Width
17.75 in

Details

Defrost
Automatic
Refrigerator Capacity
2.7 cu.ft.
Color
Black
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Freezer Capacity
2.7 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black

Description

SUMMIT's selection of built-in undercounter refrigeration includes one of the industry's only complete 18in wide lines for the home. Sized just under 18in wide, the FF1843B is the perfect all-refrigerator for space-challenged kitchens. It comes in a jet black finish and can be used built-in or freestanding. The user-reversible door includes a factory installed front lock. Inside, the FF1843B utilizes automatic defrost operation for low maintenance use. Four adjustable chrome shelves accommodate a variety of sizes and LED lighting offers an efficient interior view. This unit includes a digital thermostat for optimum temperature management. Combine the FF1843B with its matching freezer, wine cellar, or beverage refrigerator. We also offer this model in stainless steel or with a panel-ready door. For a 32in high ADA compliant version, see the FF1843BADA.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • User reversible door swing for added flexibility
  • Space saving design
  • Reduced maintenance with auto defrost system
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Automatically illuminates when the door is open
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup
  • Space saving design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.