Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in Wide Built-In All-Refrigerator

  • Mfr # FF1843BCSS

  • Zoro # G716281882


product price: $1,997.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
2.7 cu.ft.
Overall Depth
24 in
Defrost
Automatic
Width
17.75 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1843BCSS
Zoro #
G716281882
UPC #
761101047041
Country of Origin
China

Dimensions

Overall Depth
24 in
Width
17.75 in
Height
34.25 in

Details

Refrigerator Capacity
2.7 cu.ft.
Defrost
Automatic
Color
Stainless Steel
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Construction Material
Stainless Steel
Freezer Capacity
2.7 cu. ft.
Application
Refrigerator
Finish
Stainless Steel
Refrigerator Item
Refrigerator

Description

SUMMIT's selection of built-in undercounter refrigeration includes one of the industry's only complete 18in wide lines for the home. Sized just under 18in wide, the FF1843BCSS is the perfect all-refrigerator for space-challenged kitchens. It comes with stainless steel wrapped exterior and pro style handle. This unit can be used built-in or freestanding. The user-reversible door includes a factory installed front lock. Inside, the FF1843BCSS utilizes automatic defrost operation for low maintenance use. Four adjustable chrome shelves accommodate a variety of sizes and LED lighting offers an efficient interior view. This unit includes a digital thermostat for optimum temperature management. Combine the FF1843BCSS with its matching freezer, wine cellar, or beverage refrigerator. We also offer this model in black or with a panel-ready door. For a 32in high ADA compliant version, see the FF1843BCSSADA.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Cabinet and door are fully wrapped for an elegant look with long-lasting durability
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup
  • Keyed lock for a secure interior
  • Reduced maintenance with auto defrost system
  • Electronic controls for precise temperature management.
  • Automatically illuminates when the door is open
  • User-reversible door swing allows for more flexibility in placing the unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.