Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in Wide Built-In All-Refrigerator

  • Mfr # FF1843BKS

  • Zoro # G516281778


product price: $1,609.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Overall Depth
24 in
Color
Black
Width
17.75 in
Refrigerator Capacity
2.7 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1843BKS
Zoro #
G516281778
UPC #
761101060057
Country of Origin
China

Dimensions

Overall Depth
24 in
Width
17.75 in
Height
34.25 in

Details

Item
Refrigerator
Defrost
Automatic
Color
Black
Refrigerator Capacity
2.7 cu.ft.
Standards
ETL -ETL-C -ETL-S
Door Material
Stainless Steel
Finish
Black
Application
Refrigerator
Refrigerator Item
Refrigerator
Freezer Capacity
2.7 cu. ft.

Description

SUMMIT's selection of built-in undercounter refrigeration includes one of the industry's only complete 18in wide lines for the home. Sized just under 18in wide, the FF1843BKS is the perfect all-refrigerator for space-challenged kitchens. The front-breathing design allows built-in installation, while the fully finished black cabinet also makes it possible to use the unit freestanding. The FF1843BKS comes in our new black stainless steel finish from our exclusive basalt collection. The wrapped door is made from 304 grade stainless steel with a high gloss finish in a neutral hue to perfectly accent or complement your kitchen design. The door is strongly resistant to most fingerprints and can easily be wiped clean with a dry cloth. A pro style handle in brushed stainless steel completes the look. The user-reversible door includes a factory installed lock for added security. Inside, the FF1843BKS utilizes automatic defrost operation for low maintenance use. Four adjustable chrome shelves accommodate a variety of sizes and LED lighting offers an efficient interior view. This unit includes a digital thermostat for optimum temperature management. Combine the FF1843BKS with its matching freezer, wine cellar, or beverage refrigerator. We also offer this model in black or with a panel-ready door. For a 32in high ADA compliant version, see the FF1843BKSADA. NOTE: Black stainless steel may vary slightly in appearance from the image displayed, as it has a reflective quality that can be affected by surrounding colors and textures. Summit's black stainless steel comes with a high gloss finish and is not designed as a direct match to other brands.


  • Make the best use of space by installing your appliance under the counter
  • 304 grade stainless steel in a high gloss neutral finish from our basalt collection; note: due to the reflective quality of our door finish, this color may appear different under different lighting and surrounding conditions
  • Door wipes clean with a dry cloth, while the dark basalt finish hides most smudges
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup
  • Keyed lock for a secure interior
  • User-reversible door swing allows for more flexibility in placing the unit
  • Reduced maintenance with auto defrost system
  • Electronic controls for precise temperature management.
  • Automatically illuminates when the door is open
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.