Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in Wide Built-In All-Refrigerator

  • Mfr # FF1843BSS

  • Zoro # G816281386


product price: $1,495.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Height
34.25 in
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Width
17.75 in
Refrigerator Capacity
2.7 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF1843BSS
Zoro #
G816281386
UPC #
761101047027
Country of Origin
China

Dimensions

Height
34.25 in
Width
17.75 in
Overall Depth
24 in

Details

Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Refrigerator Capacity
2.7 cu.ft.
Item
Refrigerator
Color
Black
Door Material
Stainless Steel
Refrigerator Item
Refrigerator
Application
Refrigerator
Freezer Capacity
2.7 cu. ft.
Construction Material
Stainless Steel
Finish
Black

Description

SUMMIT's selection of built-in undercounter refrigeration includes one of the industry's only complete 18in wide lines for the home. Sized just under 18in wide, the FF1843BSS is the perfect all-refrigerator for space-challenged kitchens. It comes with a black cabinet and stainless steel wrapped door with a pro style handle. This unit can be used built-in or freestanding. The user-reversible door includes a factory installed front lock. Inside, the FF1843BSS utilizes automatic defrost operation for low maintenance use. Four adjustable chrome shelves accommodate a variety of sizes and LED lighting offers an efficient interior view. This unit includes a digital thermostat for optimum temperature management. Combine the FF1843BSS with its matching freezer, wine cellar, or beverage refrigerator. We also offer this model in black or with a panel-ready door. For a 32in high ADA compliant version, see the FF1843BSSADA.


  • Make the best use of space by installing your appliance under the counter
  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Durable design with lasting elegance
  • Space saving design
  • User-reversible door swing allows for more flexibility in placing the unit
  • Reduced maintenance with auto defrost system
  • Electronic controls for precise temperature management.
  • Automatically illuminates when the door is open
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup
  • Space saving design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.