Zoro Homepage

18in Wide Built-In All-Refrigerator Panel Not Included

  • Mfr # FF1843BIF

  • Zoro # G016281865


product price: $1,397.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
17.75 in
Height
34.25 in
Refrigerator Capacity
2.7 cu.ft.
Standards
ETL -ETL-C -ETL-S
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1843BIF
Zoro #
G016281865
UPC #
761101047003
Country of Origin
China

Dimensions

Width
17.75 in
Height
34.25 in
Overall Depth
24 in

Details

Refrigerator Capacity
2.7 cu.ft.
Standards
ETL -ETL-C -ETL-S
Color
Black
Item
Refrigerator
Defrost
Automatic
Door Material
Panel-Ready
Construction Material
Panel-Ready
Refrigerator Item
Refrigerator

Description

SUMMIT's selection of built-in undercounter refrigeration includes one of the industry's only complete 18in wide lines for use in the home. Sized just under 18in wide, the FF1843BIF is the perfect all-refrigerator for space-challenged kitchens. It comes with a black cabinet. The door features an integrated stainless steel door frame designed to accept full overlay panels for a custom look. This unit can be used built-in or freestanding. Users provide their own handle. Inside, the FF1843BIF utilizes automatic defrost operation for low maintenance use. Four adjustable chrome shelves accommodate a variety of sizes and LED lighting offers an efficient interior view. This unit includes a digital thermostat for optimum temperature management. Combine the FF1843BIF with its matching freezer, wine cellar, or beverage refrigerator. We also offer this model in black or stainless steel. For a 32in high ADA compliant version, see the FF1843BIFADA.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Allows the unit to be used freestanding
  • Stainless steel door frame accepts full overlay panels for users to create a seamless custom look (panel size: 17-1/2" W x 27-3/4" H; maximum weight: 10 lbs.)
  • Allows the unit to be used freestanding
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Automatically illuminates when the door is open
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup
  • Space saving design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.