Zoro Homepage

18in Wide Built-In Beverage Center, ADA Compliant Panel Not Included

  • Mfr # SCR1841BPNRADA

  • Zoro # G916281460


product price: $1,517.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Width
17.75 in
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
2.7 cu.ft.
Overall Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1841BPNRADA
Zoro #
G916281460
UPC #
761101073668
Country of Origin
China

Dimensions

Width
17.75 in
Overall Depth
23.5 in
Height
31.75 in

Details

Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
2.7 cu.ft.
Item
Refrigerator
Color
Black
Door Material
Glass/Panel-Ready Frame
Finish
Black
Construction Material
Glass/Panel-Ready Frame
Refrigerator Item
Refrigerator
Freezer Capacity
2.7 cu. ft.
Application
Refrigerator

Description

SUMMIT's selection of built-in undercounter beverage coolers combines user-friendly convenience with elegant style for an ideal fit in any setting. The SCR1841BPNRADA is an 18in wide all-refrigerator designed for use in residential settings. At 32in high, this unit is designed to fit under lower ADA compliant counters. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use. The glass door features a panel-ready stainless steel door trim that lets you customize the look to best match adjacent cabinetry panel dimensions: 27-5/8in H x 17-3/8in W at 3/4in minimum thickness. NOTE: this unit ships with a right hand door swing. For a left hand version, add option LHD. Users provide their own handle. Items can be stored on four adjustable chromes shelves in the auto defrost interior, with attractive LED lighting providing an elegant display. The digital thermostat offers intuitive temperature management. The SCR1841BPNRADA can be paired with our matching wine cellar, see the SWC1840BPNRADA. For this unit in a counter height, see the SCR1841BPNR. Note: Panel is not included. The images provided are meant only to be suggestive of what the product with a wood panel installed could look like. Users must supply their own wood panel.


  • 32" height is designed to fit under lower ADA compliant counters
  • Make the best use of space by installing your appliance under the counter
  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Reduced maintenance with the convenience of auto defrost
  • Double pane tempered glass to provide an elegant display with added protection
  • Keyed security on the door
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination with an on/off switch
  • Reduced maintenance with the convenience of auto defrost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.