Zoro Homepage

18in Wide Built-In Beverage Center, ADA Compliant

  • Mfr # SCR1841BCSSADA

  • Zoro # G516281235


product price: $1,763.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Overall Depth
23.5 in
Height
31.75 in
Standards
ETL -ETL-C -ETL-S
Width
17.94 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1841BCSSADA
Zoro #
G516281235
UPC #
761101050812
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Height
31.75 in
Width
17.94 in

Details

Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Defrost
Automatic
Color
Stainless Steel
Refrigerator Capacity
2.7 cu.ft.
Door Material
Glass
Freezer Capacity
2.7 cu. ft.
Application
Refrigerator
Construction Material
Glass
Refrigerator Item
Refrigerator
Finish
Stainless Steel

Description

SUMMIT's selection of built-in undercounter beverage coolers combines user-friendly convenience with elegant style for an ideal fit in any setting. The SCR1841BCSSADA is an 18in wide all-refrigerator designed for use in residential settings. At 32in high, this unit is designed to fit under lower ADA compliant counters. The front-breathing system allows built-in installation, while the fully finished cabinet also allows freestanding use. The reversible stainless steel trimmed door includes a factory installed lock and a professional style handle. This unit has a stainless steel wrapped cabinet and triple pane tempered glass door for heat-safe storage. Items can be stored on four adjustable chromes shelves in the auto defrost interior, with attractive LED lighting providing an elegant display. The digital thermostat offers intuitive temperature management. In addition to this unit, Summit offers a full collection of 18in wide ADA compliant choices, including single and dual zone wine cellars, refrigerators, and frost-freezers. Browse our website for more.


  • Make the best use of space by installing your appliance under the counter
  • 32" height is designed to fit under lower ADA compliant counters
  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup
  • Fully wrapped stainless steel exterior cabinet for lasting durability
  • Keyed lock for a secure interior
  • Reduced maintenance with auto defrost system
  • Electronic controls for precise temperature management.
  • Gentle illumination with an on/off switch
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.