Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in Wide Built-In Beverage Center

  • Mfr # CL181WBVCSS

  • Zoro # G816281409


product price: $2,599.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Height
33.75 in
Color
Stainless Steel
Refrigerator Capacity
2.9 cu.ft.
Standards
ETL -ETL-C -ETL-S
Overall Depth
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL181WBVCSS
Zoro #
G816281409
UPC #
761101055275
Country of Origin
China

Dimensions

Height
33.75 in
Overall Depth
22.75 in
Width
17.63 in

Details

Color
Stainless Steel
Refrigerator Capacity
2.9 cu.ft.
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Defrost
Automatic
Door Material
Glass
Construction Material
Glass
Refrigerator Item
Refrigerator
Freezer Capacity
2.9 cu. ft.
Application
Refrigerator
Finish
Stainless Steel

Description

Summit's assortment of undercounter beverage centers includes uniquely sized 18in wide choices designed for reliable storage in commercial environments. The CL181WBVCSS is an 18in wide beverage center that is ETL-S listed to NSF-7 commercial standards. The front breathing design allows built-in installation under counters, while the fully finished cabinet in a stainless steel wrapped finish also enables freestanding use. The seamless stainless steel door trim blends right into the softly tinted double pane tempered glass, with a professional stainless steel handle fully articulating European hinge system for a smoother fit. Inside, white LED lighting located on the side walls complements the black interior for an attractive presentation that highlights stored products. A lock is located in the kickplate for convenient security. The CL181WBVCSS includes three adjustable glass shelves for spill-proof storage. The floor is specially slotted to hold wine bottles in place. The interior control panel includes a digital thermostat for easy and intuitive operation, with a readout viewable in Celsius or Fahrenheit. Additional features include a user-reversible door, right angle plug for added space savings, sealed back design for easier cleanup, and a Sabbath mode setting. A built-in alarm audibly warns if the door is left ajar or if the unit exceeds recommended temperature, an ideal feature for busy commercial settings. Uniquely styled and fully featured, the CL181WBVCSS is an elegant solution to bringing reliable beverage storage to restaurants, bars, waiting areas, hotel lobbies, and other spaces.


  • Make the best use of space by installing your appliance under the counter
  • Heat-safe glass ensures your items are stored safely
  • One-piece stainless steel door frame offers a luxurious look with no exposed seams or holes
  • Vertically mounted handle in brushed stainless steel
  • Electronic controls for precise temperature management
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Spill-proof glass shelves make it easy to store and display bottles and cans
  • Floor is specially slotted to store wine and other bottles safely in place
  • Unique white lighting located inside the walls offers elegant illumination for the jet black interior
  • Vertically mounted handle in brushed stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.