Zoro Homepage

18in Wide Built-In Beverage Center

  • Mfr # SCR1841B

  • Zoro # G116281413


product price: $1,099.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
17.75 in
Refrigerator Capacity
2.7 cu.ft.
Color
Black
Height
34.25 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1841B
Zoro #
G116281413
UPC #
761101049755
Country of Origin
China

Dimensions

Width
17.75 in
Height
34.25 in
Overall Depth
23.5 in

Details

Item
Refrigerator
Refrigerator Capacity
2.7 cu.ft.
Color
Black
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Refrigerator Item
Refrigerator
Construction Material
Glass
Freezer Capacity
2.7 cu. ft.
Application
Refrigerator
Finish
Black

Description

SUMMIT's selection of built-in undercounter beverage coolers combines user-friendly convenience with elegant style for an ideal fit in any setting. The SCR1841B is an 18in wide all-refrigerator designed for use in residential settings. The front-breathing system allows built-in installation under counters, while the fully finished black cabinet also allows freestanding use. This unit includes a user-reversible stainless steel trimmed door triple pane glass door, with a factory installed lock and professional style handle. Items can be stored on four adjustable chromes shelves in the auto defrost interior, with attractive LED lighting providing an elegant display. The digital thermostat offers intuitive temperature management. The SCR1841B is also available in a 32in height for use in ADA compliant settings see the SCR1841BADA and can be paired with our matching wine cellar, model SWC1840B. In addition to this unit, Summit offers a full collection of 18in wide undercounter choices, including single and dual zone wine cellars, refrigerators, and frost-freezers. Browse our website for more.


  • Make the best use of space by installing your appliance under the counter
  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Allows the unit to be used freestanding
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup
  • Keyed security on the door
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination with an on/off switch
  • Reduced maintenance with the convenience of auto defrost
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.