Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in Wide Built-In Beverage Center

  • Mfr # SCR1841BCSS

  • Zoro # G716281288


product price: $1,739.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
17.94 in
Defrost
Automatic
Overall Depth
23.5 in
Height
34.25 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1841BCSS
Zoro #
G716281288
UPC #
761101050805
Country of Origin
China

Dimensions

Width
17.94 in
Overall Depth
23.5 in
Height
34.25 in

Details

Item
Refrigerator
Defrost
Automatic
Color
Stainless Steel
Refrigerator Capacity
2.7 cu.ft.
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Construction Material
Glass
Finish
Stainless Steel
Refrigerator Item
Refrigerator
Application
Refrigerator
Freezer Capacity
2.7 cu. ft.

Description

SUMMIT's selection of built-in undercounter beverage coolers combines user-friendly convenience with elegant style for an ideal fit in any setting. The SCR1841BCSS is an 18in wide all-refrigerator designed for use in residential settings. The front-breathing system allows built-in installation under counters, while the fully finished cabinet also allows freestanding use. The reversible stainless steel trimmed door includes a factory installed lock and a professional style handle. This unit comes with a wrapped stainless steel cabinet and triple pane tempered glass door for heat-safe storage. Items can be stored on four adjustable chromes shelves in the auto defrost interior, with attractive LED lighting providing an elegant display. The digital thermostat offers intuitive temperature management. The SCR1841BCSS is also available in a 32in height for use in ADA compliant settings see the SCR1841BCSSADA and can be paired with our matching wine cellar, model SWC1840BCSS. In addition to this unit, Summit offers a full collection of 18in wide undercounter choices, including single and dual zone wine cellars, refrigerators, and frost-freezers. Browse our website for more.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Fully wrapped stainless steel exterior cabinet for lasting durability
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup
  • Keyed lock for a secure interior
  • Reduced maintenance with auto defrost system
  • Electronic controls for precise temperature management.
  • Gentle illumination with an on/off switch
  • User-reversible door swing allows for more flexibility in placing the unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.