Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in Wide Built-In Commercial Beverage Center Panel Not Included

  • Mfr # CL181WBVPNR

  • Zoro # G316281329


product price: $1,695.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Overall Depth
22.75 in
Defrost
Automatic
Refrigerator Capacity
2.9 cu.ft.
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL181WBVPNR
Zoro #
G316281329
UPC #
761101145600
Country of Origin
China

Dimensions

Overall Depth
22.75 in
Height
33.75 in
Width
17.5 in

Details

Color
Black
Defrost
Automatic
Refrigerator Capacity
2.9 cu.ft.
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Door Material
Glass/Panel-Ready Frame
Construction Material
Glass/Panel-Ready Frame
Freezer Capacity
2.9 cu. ft.
Finish
Black
Refrigerator Item
Refrigerator
Application
Refrigerator

Description

Summit's assortment of undercounter beverage centers includes uniquely sized 18in wide choices designed for reliable storage in commercial environments. The CL181WBVPNR is an 18in wide beverage center that is ETL-S listed to NSF-7 commercial standards. The front breathing design allows built-in installation under counters, while the fully finished cabinet in a jet black finish also enables freestanding use. This unit includes a fully articulating European-style hinge and 2-piece bracket kit that lets you easily install overlay panels over the door trim to create a custom look. The double pane tempered glass door provides a full view of stored contents. Inside, white LED lighting located on the side walls complements the black interior for an attractive presentation that highlights stored products. A lock is located in the kickplate for convenient security. The CL181WBVPNR includes three adjustable glass shelves for spill-proof storage. The floor is specially slotted to hold wine bottles in place. The interior control panel includes a digital thermostat for easy and intuitive operation, with a readout viewable in Celsius or Fahrenheit. Additional features include a user-reversible door, right angle plug for added space savings, sealed back design for easier cleanup, and a Sabbath mode setting. A built-in alarm audibly warns if the door is left ajar or if the unit exceeds recommended temperature, an ideal feature for busy commercial settings. Uniquely styled and fully featured, the CL181WBVPNR is an elegant solution to bringing reliable beverage storage to restaurants, bars, waiting areas, hotel lobbies, and other spaces. For a matching wine cellar, see CL18WCPNR.


  • Undercounter glass door beverage refrigerator for built-in or freestanding use
  • ETL-S listed to NSF-7 Standards and meets UL-471 for use in commercial establishments
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Floor is specially slotted to store wine and other bottles safely in place
  • Heat-safe glass ensures your items are stored safely
  • Perfectly designed to store and display beverages in a variety of commercial settings, including energy drinks and water bottles in gyms, refreshments in lobbies, sparkling water and juices in restaurants, and much more
  • Electronic controls for precise temperature management
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Spill-proof glass shelves make it easy to store and display bottles and cans
  • Floor is specially slotted to store wine and other bottles safely in place

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.