Zoro Homepage

18in Wide Built-In Dishwasher, ADA Compliant

  • Mfr # DW184BADA

  • Zoro # G916281736


product price: $862.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Height
32.25 in
Color
Black
Standards
UL -ULC
Depth
22.5 in
Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW184BADA
Zoro #
G916281736
UPC #
761101089522
Country of Origin
Turkey

Dimensions

Height
32.25 in
Depth
22.5 in
Width
17.5 in

Details

Color
Black
Item
Dishwasher
Standards
UL -ULC
Application
Dishwasher
Finish
Black

Description

Summit's European dishwashers offer true efficiency for the home with ultra quiet operation and ENERGY STAR certified performances. Model DW184BADA is an 18in wide dishwasher sized at 32.25in high for an easy fit under lower ADA compliant counters. The leveling legs allow you to raise the height up to 34in.


  • Slim fit with full dishwashing capability for a great addition to any small kitchen
  • Uses less energy and water than national standards require to ensure more efficiency and lower utility bills
  • 32.25" high to fit under lower counters following ADA guidelines
  • Durable interior ensures long-lasting use
  • Advanced sound absorbing construction operates at 47 dB
  • Intuitive button controls with a digital display to ensure you select the proper cycle
  • Touch controls are located on the top of the door, providing a cleaner look to better integrate into your kitchen
  • Curved handle in brushed stainless steel elevates your kitchen style
  • Durable interior ensures long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.