Zoro Homepage

18in Wide Built-In Wine Cellar, ADA Compliant

  • Mfr # SWC182ZADA

  • Zoro # G716281349


product price: $1,295.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Standards
ETL -ETL-C -ETL-S
Width
17.75 in
Height
31.63 in
Refrigerator Capacity
3.3 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC182ZADA
Zoro #
G716281349
UPC #
761101055091
Country of Origin
China

Dimensions

Width
17.75 in
Height
31.63 in
Overall Depth
23.5 in

Details

Color
Black
Standards
ETL -ETL-C -ETL-S
Item
WineCellar
Refrigerator Capacity
3.3 cu.ft.
Defrost
Automatic
Door Material
Glass
Freezer Capacity
3.3 cu. ft.
Refrigerator Item
WineCellar
Application
WineCellar
Finish
Black
Construction Material
Glass

Description

SUMMIT's collection of built-in wine cellars offers fully featured choices in slim fits, allowing smaller kitchens to bring convenient and reliable wine storage for every undercounter space. Sized just under 18in wide and 32in high, the SWC182ZADA is front-breathing for built-in installation under lower ADA compliant counters, with a fully finished jet black cabinet that also allows freestanding use. The reversible glass door features an elegant stainless steel trim and professional handle. A factory installed lock offers added security, with two keys included. Two separate zones allow you to store your reds and whites at their own temperature, ensuring each bottle is kept under the proper conditions. This unit can hold up to 28 standard Bordeaux style bottles or 22 wider Burgundy style bottles. The wooden shelves feature a black finish for a modern look, with recessed LED lighting to provide an attractive and efficient presentation. The digital controls are located in the center for easy temperature management. With its slim fit and convenient design, the SWC182ZADA makes an attractive addition to any room.


  • Keep white wine in the upper compartment stored between 41 and 50oF and red wine at a warmer 50 to 64oF range in the lower chamber
  • 32" height is designed to fit under lower ADA compliant counters
  • Make the best use of space by installing your appliance under the counter
  • Reduced maintenance with the convenience of auto defrost
  • Provides a full display of stored contents with a heat-safe double tempered design
  • Keyed lock for a secure interior, with 2 keys included
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination for each temperature zone for an elegant presentation
  • Reduced maintenance with the convenience of auto defrost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.