Zoro Homepage

18in Wide Built-In Wine Cellar, ADA Compliant

  • Mfr # SWC182ZCSSADA

  • Zoro # G216281351


product price: $1,777.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
17.94 in
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Height
31.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC182ZCSSADA
Zoro #
G216281351
UPC #
761101058436
Country of Origin
China

Dimensions

Width
17.94 in
Height
31.63 in
Overall Depth
23.5 in

Details

Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Refrigerator Capacity
3.3 cu.ft.
Item
WineCellar
Door Material
Glass
Finish
Stainless Steel
Application
WineCellar
Freezer Capacity
3.3 cu. ft.
Construction Material
Glass
Refrigerator Item
WineCellar

Description

SUMMIT's collection of built-in wine cellars offers fully featured choices in slim fits, allowing smaller kitchens to bring convenient and reliable wine storage for every undercounter space. Sized just under 18in wide and 32in high, the SWC182ZCSSADA is front-breathing for built-in installation under lower ADA compliant counters. The cabinet is wrapped in 304 grade stainless steel for a professional look built to last. The reversible glass door features an elegant stainless steel trim and professional handle. A factory installed lock offers added security, with two keys included. Two separate zones allow you to store your reds and whites at their own temperature, ensuring each bottle is kept under the proper conditions. This unit can hold up to 28 standard Bordeaux style bottles or 22 wider Burgundy style bottles. The wooden shelves feature a black finish for a modern look, with recessed LED lighting to provide an attractive and efficient presentation. The digital controls are located in the center for easy temperature management. With its slim fit and convenient design, the SWC182ZCSSADA makes an attractive addition to any room.


  • Keep white wine in the upper compartment stored between 41 and 50oF and red wine at a warmer 50 to 64oF range in the lower chamber
  • 32" height is designed to fit under lower ADA compliant counters
  • Make the best use of space by installing your appliance under the counter
  • Gentle illumination for each temperature zone for an elegant presentation
  • Versatile interior can store up to 28 standard 750ml Bordeaux style or 22 wider Burgundy style bottles
  • Provides a full display of stored contents with a heat-safe double tempered design
  • Keyed lock for a secure interior, with 2 keys included
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination for each temperature zone for an elegant presentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.