Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in Wide Built-In Wine Cellar, ADA Compliant

  • Mfr # SWC1840BADA

  • Zoro # G316281251


product price: $1,165.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Height
31.38 in
Defrost
Automatic
Color
Black
Width
17.75 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC1840BADA
Zoro #
G316281251
UPC #
761101056197
Country of Origin
China

Dimensions

Height
31.38 in
Width
17.75 in
Overall Depth
23.5 in

Details

Defrost
Automatic
Item
WineCellar
Color
Black
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
3.3 cu.ft.
Door Material
Glass
Refrigerator Item
WineCellar
Freezer Capacity
3.3 cu. ft.
Construction Material
Glass
Application
WineCellar
Finish
Black

Description

SUMMIT's collection of built-in undercounter wine cellars offers quality storage with user-friendly convenience and elegant style. The SWC1840BADA is a 32in high wine cellar designed for built-in or freestanding use under lower ADA compliant counters, with a unique 18in width. The reversible glass door features an elegant stainless steel trim and professional handle, with a factory installed lock for added security. Inside, this auto defrost wine cellar can store up to 34 Bordeaux or Burgundy style bottles, with a slotted floor that can also accommodate champagne if needed. The slide-out wooden shelves come in a jet black finish for a modern look. Recessed LED lighting offers an elegant view of the items, while the digital thermostat ensures easy temperature management. With its slim fit and convenient design, the SWC1840BADA makes an attractive addition to any room.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Make the best use of space by installing your appliance under the counter
  • Versatile interior can store up to 34 standard 750ml Bordeaux style or wider Burgundy style bottles
  • 5 shelves offer the perfect storage for wine bottles in a classic wooden finish
  • Keyed security on the door
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination with an on/off switch
  • Reduced maintenance with the convenience of auto defrost
  • 5 shelves offer the perfect storage for wine bottles in a classic wooden finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.