Zoro Homepage

18in Wide Built-In Wine Cellar, ADA Compliant

  • Mfr # SWC1840BCSSADA

  • Zoro # G016281261


product price: $1,899.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
31.38 in
Refrigerator Capacity
3.3 cu.ft.
Color
Stainless Steel
Overall Depth
23.5 in
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC1840BCSSADA
Zoro #
G016281261
UPC #
761101056210
Country of Origin
China

Dimensions

Height
31.38 in
Overall Depth
23.5 in
Width
17.94 in

Details

Refrigerator Capacity
3.3 cu.ft.
Color
Stainless Steel
Standards
CSA
Defrost
Automatic
Item
WineCellar
Door Material
Glass
Refrigerator Item
WineCellar
Construction Material
Glass
Finish
Stainless Steel
Freezer Capacity
3.3 cu. ft.
Application
WineCellar

Description

SUMMIT's collection of built-in undercounter wine cellars offers quality storage with user-friendly convenience and elegant style. The SWC1840BCSSADA is a 32in high wine cellar designed for built-in or freestanding use under lower ADA compliant counters, with a unique 18in width. The user-reversible glass door features attractive stainless steel trim and a pro style handle, with a factory installed lock for added security. This unit comes with a wrapped stainless steel cabinet. Inside, this auto defrost wine cellar can store up to 34 Bordeaux or Burgundy style bottles, with a slotted floor that can also accommodate champagne if needed. The slide-out wooden shelves come in a jet black finish for a modern look. Recessed LED lighting offers an elegant view of the items, while the digital thermostat ensures easy temperature management. With its slim fit and convenient design, the SWC1840BCSSADA makes an attractive addition to any room. For a matching beverage center, see the SCR1841BCSSADA.


  • 32" height allows installation under lower ADA compliant counters
  • Make the best use of space by installing your appliance under the counter
  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Gentle illumination with an on/off switch
  • Stainless steel cabinet offers lasting durability and professional style
  • Curved stainless steel handle provides an easy grip with professional style
  • Keyed lock for a secure interior
  • Reduced maintenance with auto defrost system
  • Electronic controls for precise temperature management.
  • Gentle illumination with an on/off switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.