Zoro Homepage

18in Wide Built-In Wine Cellar

  • Mfr # CL18WC

  • Zoro # G516281297


product price: $1,564.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Overall Depth
22.75 in
Refrigerator Capacity
2.9 cu.ft.
Color
Black
Height
33.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL18WC
Zoro #
G516281297
UPC #
761101053455
Country of Origin
China

Dimensions

Overall Depth
22.75 in
Height
33.75 in
Width
17.5 in

Details

Defrost
Automatic
Refrigerator Capacity
2.9 cu.ft.
Color
Black
Item
WineCellar
Standards
ETL -ETL-C
Door Material
Glass
Refrigerator Item
WineCellar
Finish
Black
Freezer Capacity
2.9 cu. ft.
Construction Material
Glass
Application
WineCellar

Description

Summit manufactures deluxe undercounter appliances designed to bring modern luxury into the home. The CL18WC is an 18in wide single zone wine cellar. The front breathing design allows built-in installation under counters, while the fully finished cabinet also enables freestanding use. This unit includes a fully articulating European-style hinge for smoother openings. Inside, white LED lighting located on the side walls complements the black interior to provide an attractive presentation of your stored collection. A lock is located in the kickplate for convenient security. The CL18WC can store up to 29 Bordeaux or Burgundy style bottles. The black wooden shelves feature stainless steel trim. The interior control panel includes a digital thermostat for easy and intuitive operation, with a readout viewable in Celsius or Fahrenheit. Additional features include a user-reversible door, right angle plug for added space savings, sealed back design for easier cleanup, and a Sabbath mode setting. A built-in alarm audibly warns if the door is left ajar or if the unit exceeds recommended temperature, offering added protection for your wine storage. Uniquely styled and fully featured, the CL18WC brings true luxury to small kitchen and wet bar spaces. For a matching beverage center, see model CL181WBV.


  • Undercounter single zone wine cellar for built-in or freestanding use
  • Make the best use of space by installing your appliance under the counter
  • Meets UL-471 commercial standards
  • Unique white lighting located inside the walls offers elegant illumination for the jet black interior
  • One-piece stainless steel door frame offers a luxurious look with no exposed seams or holes
  • Electronic controls for precise temperature management
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Black wooden shelves feature stainless steel trim for an added touch of elegance
  • Keyed lock located in the kickplate for optional security
  • Unique white lighting located inside the walls offers elegant illumination for the jet black interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.