Zoro Homepage

18in Wide Built-In Wine Cellar

  • Mfr # CL18WCCSS

  • Zoro # G416281298


product price: $2,272.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Refrigerator Capacity
2.9 cu.ft.
Standards
ETL -ETL-C
Color
Stainless Steel
Width
17.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL18WCCSS
Zoro #
G416281298
UPC #
761101055268
Country of Origin
China

Dimensions

Width
17.63 in
Height
33.75 in
Overall Depth
22.75 in

Details

Defrost
Automatic
Refrigerator Capacity
2.9 cu.ft.
Standards
ETL -ETL-C
Color
Stainless Steel
Item
WineCellar
Door Material
Glass

Description

Summit manufactures deluxe undercounter appliances designed to bring modern luxury into the home. The CL18WCCSS is an 18in wide single zone wine cellar. The front breathing design allows built-in installation under counters, while the fully finished stainless steel wrapped cabinet also enables freestanding use. This unit includes a fully articulating European-style hinge for smoother openings. Inside, white LED lighting located on the side walls complements the black interior to provide an attractive presentation of your stored collection. A lock is located in the kickplate for convenient security. The CL18WCCSS can store up to 29 Bordeaux or Burgundy style bottles. The black wooden shelves feature stainless steel trim. The interior control panel includes a digital thermostat for easy and intuitive operation, with a readout viewable in Celsius or Fahrenheit. Additional features include a user-reversible door, right angle plug for added space savings, sealed back design for easier cleanup, and a Sabbath mode setting. A built-in alarm audibly warns if the door is left ajar or if the unit exceeds recommended temperature, offering added protection for your wine storage. Uniquely styled and fully featured, the CL18WCCSSbrings true luxury to small kitchen and wet bar spaces. For a matching beverage center, see model CL181WBVCSS.


  • Undercounter single zone wine cellar for built-in or freestanding use
  • Make the best use of space by installing your appliance under the counter
  • Heat-safe glass ensures your collection is protected
  • Unique white lighting located inside the walls offers elegant illumination for the jet black interior
  • Cabinet is fully wrapped in stainless steel for lasting durability
  • Smoother opening and a better fit with an integrated European hinge
  • Electronic controls for precise temperature management
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Black wooden shelves feature stainless steel trim for an added touch of elegance
  • Unique white lighting located inside the walls offers elegant illumination for the jet black interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.