Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in Wide Built-In Wine Cellar Panel Not Included

  • Mfr # CL18WCPNR

  • Zoro # G316281381


product price: $1,655.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Capacity
2.9 cu.ft.
Height
33.75 in
Color
Black
Width
17.5 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL18WCPNR
Zoro #
G316281381
UPC #
761101145594
Country of Origin
China

Dimensions

Height
33.75 in
Width
17.5 in
Overall Depth
23.5 in

Details

Refrigerator Capacity
2.9 cu.ft.
Color
Black
Defrost
Automatic
Item
WineCellar
Standards
ETL -ETL-C
Door Material
Glass/Panel-Ready Frame
Construction Material
Glass/Panel-Ready Frame
Freezer Capacity
2.9 cu. ft.
Refrigerator Item
WineCellar
Application
WineCellar
Finish
Black

Description

Summit manufactures deluxe undercounter appliances designed to bring modern luxury into the home. The CL18WCPNR is an 18in wide single zone wine cellar. The front breathing design allows built-in installation under counters, while the fully finished cabinet in a jet black finish also enables freestanding use. This unit includes a fully articulating European-style hinge and 2-piece bracket kit that lets you easily install overlay panels over the door trim to create a custom look. Inside, white LED lighting located on the side walls complements the black interior to provide an attractive presentation of your stored collection. A lock is located in the kickplate for convenient security. The CL18WCPNR can store up to 29 Bordeaux or Burgundy style bottles. The black wooden shelves feature stainless steel trim. The interior control panel includes a digital thermostat for easy and intuitive operation, with a readout viewable in Celsius or Fahrenheit. Additional features include a user-reversible door, right angle plug for added space savings, sealed back design for easier cleanup, and a Sabbath mode setting. A built-in alarm audibly warns if the door is left ajar or if the unit exceeds recommended temperature, offering added protection for your wine storage. Uniquely styled and fully featured, the CL18WCPNR brings true luxury to small kitchen and wet bar spaces. For a matching beverage center, see model CL181WBVPNR.


  • Undercounter single zone wine cellar for built-in or freestanding use
  • Make the best use of space by installing your appliance under the counter
  • Meets UL-471 commercial standards
  • Unique white lighting located inside the walls offers elegant illumination for the jet black interior
  • Heat-safe glass ensures your collection is protected
  • Unique white lighting located inside the walls offers elegant illumination for the jet black interior
  • Electronic controls for precise temperature management
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Black wooden shelves feature stainless steel trim for an added touch of elegance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.