Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in Wide Built-In Wine Cellar

  • Mfr # SWC182Z

  • Zoro # G516281518


product price: $1,069.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Overall Depth
23.5 in
Defrost
Automatic
Width
17.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC182Z
Zoro #
G516281518
UPC #
761101055084
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Width
17.75 in
Height
34.25 in

Details

Standards
ETL -ETL-C -ETL-S
Item
WineCellar
Defrost
Automatic
Color
Black
Refrigerator Capacity
3.3 cu.ft.
Door Material
Glass
Refrigerator Item
WineCellar
Freezer Capacity
3.3 cu. ft.
Construction Material
Glass
Finish
Black
Application
WineCellar

Description

SUMMIT's collection of built-in wine cellars offers fully featured choices in slim fits, allowing smaller kitchens to bring convenient and reliable wine storage for every undercounter space. Sized just under 18in wide, the SWC182Z is front-breathing for built-in installation under counters, while the fully finished black cabinet also allows freestanding use. The reversible glass door features an elegant stainless steel trim and professional handle. A factory installed lock offers added security, with two keys included. Two separate zones allow you to store your reds and whites at their own temperature, ensuring each bottle is kept under the proper conditions. This unit can hold up to 28 standard Bordeaux style bottles or 22 wider Burgundy style bottles. The wooden shelves feature a black finish for a modern look, with recessed LED lighting to provide an attractive and efficient presentation. The digital controls are located in the center for easy temperature management. With its slim fit and convenient design, the SWC182Z makes an attractive addition to any room. For this unit in a 32in ADA compliant height, see the SWC182ZADA.


  • ETL-S listed to NSF-7 Standards and meets UL-471 for use in commercial establishments
  • Upright coolers incorporating refrigerating equipment, each measuring not more than 77-cm/30.315" in width, not more than 78-cm/30.7" in depth and not more than 200-cm/78.75" in height, weighing not more than 127-kg/280 lb, with one swing-type transparent glass door
  • Make the best use of space by installing your appliance under the counter
  • 4 wooden shelves in a painted black finish offer the perfect storage for wine bottles in a classic wooden finish
  • Provides a full display of stored contents with a heat-safe double tempered design
  • Keyed lock for a secure interior, with 2 keys included
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination for each temperature zone for an elegant presentation
  • 4 wooden shelves in a painted black finish offer the perfect storage for wine bottles in a classic wooden finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.