Zoro Homepage

18in Wide Built-In Wine Cellar

  • Mfr # SWC182ZCSS

  • Zoro # G216281399


product price: $1,608.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Refrigerator Capacity
3.3 cu.ft.
Defrost
Automatic
Height
34.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC182ZCSS
Zoro #
G216281399
UPC #
761101058429
Country of Origin
China

Dimensions

Height
34.25 in
Width
17.94 in
Overall Depth
23.5 in

Details

Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Refrigerator Capacity
3.3 cu.ft.
Defrost
Automatic
Item
WineCellar
Door Material
Glass
Construction Material
Glass
Application
WineCellar
Freezer Capacity
3.3 cu. ft.
Finish
Stainless Steel
Refrigerator Item
WineCellar

Description

SUMMIT's collection of built-in wine cellars offers fully featured choices in slim fits, allowing smaller kitchens to bring convenient and reliable wine storage for every undercounter space. Sized just under 18in wide, the SWC182ZCSS is front-breathing for built-in installation under counters but can also be used freestanding. The cabinet is wrapped in 304 grade stainless steel for a professional look built to last. The reversible glass door features an elegant stainless steel trim and professional handle. A factory installed lock offers added security, with two keys included. Two separate zones allow you to store your reds and whites at their own temperature, ensuring each bottle is kept under the proper conditions. This unit can hold up to 28 standard Bordeaux style bottles or 22 wider Burgundy style bottles. The wooden shelves feature a black finish for a modern look, with recessed LED lighting to provide an attractive and efficient presentation. The digital controls are located in the center for easy temperature management. With its slim fit and convenient design, the SWC182ZCSS makes an attractive addition to any room.


  • Keep white wine in the upper compartment stored between 41 and 50oF and red wine at a warmer 50 to 64oF range in the lower chamber
  • Make the best use of space by installing your appliance under the counter
  • 304 grade finish on the exterior cabinet for a professional look with lasting durability
  • 4 wooden shelves in a painted black finish offer the perfect storage for wine bottles in a classic wooden finish
  • Provides a full display of stored contents with a heat-safe double tempered design
  • Keyed lock for a secure interior, with 2 keys included
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination for each temperature zone for an elegant presentation
  • 4 wooden shelves in a painted black finish offer the perfect storage for wine bottles in a classic wooden finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.