Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in Wide Built-In Wine Cellar

  • Mfr # SWC1840B

  • Zoro # G216281290


product price: $1,009.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Depth
23.5 in
Height
34.25 in
Color
Black
Refrigerator Capacity
3.3 cu.ft.
Width
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC1840B
Zoro #
G216281290
UPC #
761101055725
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Height
34.25 in
Width
17.75 in

Details

Item
WineCellar
Color
Black
Refrigerator Capacity
3.3 cu.ft.
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Door Material
Glass
Freezer Capacity
3.3 cu. ft.
Construction Material
Glass
Refrigerator Item
WineCellar
Finish
Black
Application
WineCellar

Description

SUMMIT's collection of built-in undercounter wine cellars offers quality storage with user-friendly convenience and elegant style. Sized just under 18in wide, the SWC1840B is front-breathing for built-in installation under counters, while the fully finished black cabinet also allows freestanding use. The reversible glass door features an elegant stainless steel trim and professional handle, with a factory installed lock for added security. Inside, this auto defrost wine cellar can store up to 34 Bordeaux or Burgundy style bottles, with a slotted floor that can also accommodate champagne if needed. The slide-out wooden shelves come in a jet black finish for a modern look. Recessed LED lighting offers an elegant view of the items, while the digital thermostat ensures easy temperature management. With its slim fit and convenient design, the SWC1840B makes an attractive addition to any room.


  • Versatile interior can store up to 34 standard 750ml Bordeaux style or wider Burgundy style bottles
  • Make the best use of space by installing your appliance under the counter
  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Reduced maintenance with the convenience of auto defrost
  • Keyed security on the door
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination with an on/off switch
  • 5 shelves offer the perfect storage for wine bottles in a classic wooden finish
  • Reduced maintenance with the convenience of auto defrost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.