Zoro Homepage

18in Wide Built-In Wine Cellar

  • Mfr # SWC1840BCSS

  • Zoro # G916281392


product price: $1,559.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Standards
CSA
Height
34.25 in
Refrigerator Capacity
3.3 cu.ft.
Width
17.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC1840BCSS
Zoro #
G916281392
UPC #
761101056203
Country of Origin
China

Dimensions

Height
34.25 in
Width
17.94 in
Overall Depth
23.5 in

Details

Defrost
Automatic
Standards
CSA
Refrigerator Capacity
3.3 cu.ft.
Item
WineCellar
Color
Stainless Steel
Door Material
Glass
Refrigerator Item
WineCellar
Construction Material
Glass
Application
WineCellar
Freezer Capacity
3.3 cu. ft.
Finish
Stainless Steel

Description

SUMMIT's collection of built-in undercounter wine cellars offers quality storage with user-friendly convenience and elegant style. Sized just under 18in wide, the SWC1840BCSS can be used built-in or freestanding. The user-reversible glass door features attractive stainless steel trim and a pro style handle, with a factory installed lock for added security. This unit comes with a wrapped stainless steel cabinet. Inside, this auto defrost wine cellar can store up to 34 Bordeaux or Burgundy style bottles, with a slotted floor that can also accommodate champagne if needed. The slide-out wooden shelves come in a jet black finish for a modern look. Recessed LED lighting offers an elegant view of the items, while the digital thermostat ensures easy temperature management. With its slim fit and convenient design, the SWC1840BCSS makes an attractive addition to any room. For a matching beverage center, see the SCR1841BCSS.


  • Versatile interior can store up to 34 standard 750ml Bordeaux style or wider Burgundy style bottles
  • Make the best use of space by installing your appliance under the counter
  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • User-reversible door swing for added flexibility
  • Keyed lock for a secure interior
  • Reduced maintenance with auto defrost system
  • Electronic controls for precise temperature management.
  • Gentle illumination with an on/off switch
  • 5 shelves offer the perfect storage for wine bottles in a classic wooden finish
  • User-reversible door swing for added flexibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.