Zoro Homepage

18in Wide Built-In Wine/Beverage Cooler Drawer

  • Mfr # COOL1D

  • Zoro # G816281768


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
20.63 in
Color
Black
Refrigerator Capacity
0.8 cu.ft.
Defrost
Frost-Free
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COOL1D
Zoro #
G816281768
UPC #
761101088945
Country of Origin
China

Dimensions

Overall Depth
20.63 in
Width
17.88 in
Height
11.88 in

Details

Color
Black
Refrigerator Capacity
0.8 cu.ft.
Item
WineCellar
Defrost
Frost-Free
Standards
ETL -ETL-C
Door Material
Stainless Steel/Panel-Ready
Application
WineCellar

Description

Summit manufactures a unique assortment of built-in single drawer appliances, including our new 18in wide solid state wine and beverage cooler ideal for home kitchens, hotel spaces, corporate offices, back bar settings, and more. Model COOL1D is a 1-drawer wine and beverage chiller that utilizes an efficient and quiet solid state cooling system. The stainless steel drawer features a fully finished front with a horizontal grain to match any setting, with a pro-style handle included. The drawer front can also accept an overlay panel for a more customized look to blend or complement adjacent cabinetry panel size: 17.


  • Slim fit allows you to elevate extra undercounter or wall space
  • Solid state cooling eliminates the typical noises and vibrations produced by compressor-based coolers
  • Designed for installation in 12" H x 18" W x 22.5" D cutouts with cross ventilation in rear
  • Temperature range and unit size makes it the perfect spa or vanity cooler to keep cosmetics, serums, and other skincare products stored at the proper conditions
  • Drawer front and interior constructed from stainless steel for added durability and easy cleanability
  • Electronic controls located on the top drawer ensure easy temperature management, with an external readout of Celsius or Fahrenheit
  • Designed to operate between 46 and 68oF for the ideal storage of wine, beverages, and certain cosmetics
  • Two molded plastic racks included to store Bordeaux style and other bottles at a slight angle
  • Thoughtfully designed shelving allows you to store up to 4 bottles at a 45o angle, perfect for chilling open bottles without in spill-proof style
  • Temperature range and unit size makes it the perfect spa or vanity cooler to keep cosmetics, serums, and other skincare products stored at the proper conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.