Zoro Homepage

18in Wide Clear Icemaker, ADA Compliant Panel Not Included

  • Mfr # BIM182ADAIF

  • Zoro # G516281853


product price: $2,732.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM182ADAIF
Zoro #
G516281853
UPC #
761101150680
Country of Origin
China

Description

Summit brings proper convenience and streamlined luxury under the counter with built-in clear icemakers sized for 18 inch wide spaces. Sized just under 18 inches wide and 32.5 inches high, model BIM182ADAIF features a front-breathing design for built-in installation underneath ADA-compliant counters. The height can also be raised up to 34.75 inches to accommodate more standard counters. We include a stainless steel kickplate extender to fill the gap. The door includes an integrated stainless steel frame that allows it to accept overlay panels, creating a custom look to match or complement the rest of you cabinetry recommended panel dimensions: 28 1/16in H x 17 11/16in W at 3/4in thickness. This unit features a sealed back and right angle cord for added space savings. Inside, the BIM182ADAIF can produce 60 lbs. of clear ice cubes ice daily. The intuitive control panel ensures ease of use. An indicator light alerts users to each step in the production process and when the bin is full. The interior features UV lighting for easy visibility and added protection against bacteria. The automatic defrost system minimizes user maintenance. This model has an internal pump and ships with the drain hose, water hose, a removable ice bucket, and ice scoop. The interior wall includes a hook to hang the scoop for added convenience. With its unique size, user-friendly design, and large capacity, the BIM182ADAIF is a great fit for various kitchen setups. For a weatherproof outdoor version, see model BIM182OSADAIF. In addition to this icemaker, Summit manufactures drain-free choices, as well as traditional 15 inch wide icemakers and a full assortment of matching 18 inch wide refrigerators, beverage centers, and wine cellars. Browse the complete lineup to complete any residential or commercial undercounter space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.