Zoro Homepage

18in Wide Clear Icemaker

  • Mfr # BIM182

  • Zoro # G216281917


product price: $2,429.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C
Color
Stainless Steel
Width
17.75 in
Defrost
Automatic
Height
34.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM182
Zoro #
G216281917
UPC #
761101108155
Country of Origin
China

Dimensions

Width
17.75 in
Height
34.75 in
Depth
23.75 in
Overall Depth - Ice Machines
23.75 in
Overall Width - Ice Machines
17.75 in
Overall Height - Ice Machines
34.75 in

Details

Standards
ETL -ETL-C
Color
Stainless Steel
Defrost
Automatic
Item - Ice Machines
Icemaker
Housing Material
Stainless Steel
Application
Icemaker
Finish
Stainless Steel

Description

Summit brings proper convenience and streamlined luxury under the counter with built-in clear icemakers sized for 18-inch wide spaces. Sized just under 18 inches wide and 34.75 inches high, model BIM182 features a front-breathing design for built-in installation underneath standard height counters and includes a include a stainless steel kickplate extender to cover any gaps. The height can also be lowered to accommodate ADA-compliant counters. This model comes in a complete stainless steel exterior, with a user-reversible door to best suit your setting. A pro-style handle is included. This unit features a sealed back and right angle cord for added space savings. Inside, the BIM182 can produce 60 lbs. of clear ice cubes ice daily. The intuitive control panel ensures ease of use. An indicator light alerts users to each step in the production process and when the bin is full. The interior features UV lighting for easy visibility and added protection against bacteria. The automatic defrost system minimizes user maintenance. This model has an internal pump and ships with a drain hose, water hose, removable ice bucket, and ice scoop. The interior wall includes a hook to hang the scoop for added convenience. With its unique size, user-friendly design, and large capacity, the BIM182 is a great fit for various kitchen setups. For a weatherproof outdoor version, see model BIM182OS. In addition to this icemaker, Summit manufactures drain-free choices, as well as traditional 15 inch wide icemakers and a full assortment of matching 18-inch wide refrigerators, beverage centers, and wine cellars. Browse the complete lineup to complete any residential or commercial undercounter space.


  • Built-in undercounter icemaker ideal for installation in kitchens, wet bars, break rooms, and other settings
  • LED lighting automatically illuminates when the door is opened
  • Make the best use of space by installing your icemaker under the counter
  • LED lighting automatically illuminates when the door is opened
  • Unit is sized at 32-1/2" and can be raised to 34-3/4" to best fit a variety of spaces
  • Internal pump affords more flexibility in placing the unit
  • Provides easy operation of the unit with indicator lights for each stage of the production process
  • Unit allows users to choose from small, medium, or large clear ice cubes
  • Reduced maintenance with auto defrost system

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.