Zoro Homepage

18in Wide Clear Icemaker Panel Not Included

  • Mfr # BIM182IF

  • Zoro # G516281884


product price: $2,732.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
17.75 in
Item - Ice Machines
Icemaker
Height
34.75 in
Depth
23.75 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM182IF
Zoro #
G516281884
UPC #
761101150765
Country of Origin
China

Dimensions

Width
17.75 in
Height
34.75 in
Depth
23.75 in
Overall Height - Ice Machines
34.75 in
Overall Depth - Ice Machines
23.75 in
Overall Width - Ice Machines
17.75 in

Details

Item - Ice Machines
Icemaker
Color
Stainless Steel
Defrost
Automatic
Standards
ETL -ETL-C
Door Material
Panel-Ready
Housing Material
Panel-Ready
Application
Icemaker
Finish
Stainless Steel

Description

Summit brings proper convenience and streamlined luxury under the counter with built-in clear icemakers sized for 18 inch wide spaces. Sized just under 18 inches wide and 34.75 inches high, model BIM182IF features a front-breathing design for built-in installation underneath standard height counters and includes a include a stainless steel kickplate extender to cover any gaps. The door includes an integrated stainless steel frame that allows it to accept overlay panels, creating a custom look to match or complement the rest of you cabinetry recommended panel dimensions: 28-1/16in H x 17-11/16in W at 3/4in thickness. This unit features a sealed back and right angle cord for added space savings. Inside, the BIM182IF can produce 60 lbs. of clear ice cubes ice daily. The intuitive control panel ensures ease of use. An indicator light alerts users to each step in the production process and when the bin is full. The interior features UV lighting for easy visibility and added protection against bacteria. The automatic defrost system minimizes user maintenance. This model has an internal pump and ships with the drain hose, water hose, a removable ice bucket, and ice scoop. The interior wall includes a hook to hang the scoop for added convenience. With its unique size, user-friendly design, and large capacity, the BIM182IF is a great fit for various kitchen setups. For a weatherproof outdoor version, see model BIM182OSIF. In addition to this icemaker, Summit manufactures drain-free choices, as well as traditional 15 inch wide icemakers and a full assortment of matching 18 inch wide refrigerators, beverage centers, and wine cellars. Browse the complete lineup to complete any residential or commercial undercounter space.


  • Built-in undercounter icemaker ideal for installation in kitchens, wet bars, break rooms, and other settings
  • Reduced maintenance with auto defrost system
  • Integrated stainless steel door frame allows you to mount full overlay panels over the door to create a custom look that can blend into cabinetry with no exposed frame (panel size: (recommended panel dimensions: 28-1/16" H x 17-11/16" W at 3/4" thickness)
  • Reduced maintenance with auto defrost system
  • Can make up to 60 lbs. of clear ice cubes in a day cycle and store up to 33 lbs.
  • Unit is sized at 32-1/2" and can be raised to 34-3/4" to best fit a variety of spaces
  • Internal pump affords more flexibility in placing the unit
  • Provides easy operation of the unit with indicator lights for each stage of the production process
  • Unit allows users to choose from small, medium, or large clear ice cubes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.