Zoro Homepage

18in Wide Clear Outdoor Icemaker, ADA Compliant Panel Not Included

  • Mfr # BIM182OSADAIF

  • Zoro # G616281869


product price: $2,999.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Icemaker
Defrost
Automatic
Height
32.5 in
Color
Stainless Steel
Depth
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM182OSADAIF
Zoro #
G616281869
UPC #
761101150727
Country of Origin
China

Dimensions

Height
32.5 in
Depth
23.75 in
Width
17.75 in
Overall Depth - Ice Machines
23.75 in
Overall Height - Ice Machines
32.5 in
Overall Width - Ice Machines
17.75 in

Details

Item - Ice Machines
Icemaker
Defrost
Automatic
Color
Stainless Steel
Standards
ETL -ETL-C
Door Material
Panel-Ready
Housing Material
Panel-Ready
Finish
Stainless Steel
Application
Icemaker

Description

Summit lets you transform your outdoor space into luxury kitchens with weatherproof appliances designed to maximize your entertaining., including uniquely sized 18 inch wide built-in clear icemakers. Sized just under 18 inches wide and 32.5 inches high, model BIM182OSADAIF features weatherproof construction for safe installation in outdoor kitchens.


  • Built-in undercounter icemaker ideal for installation in outdoor kitchens
  • Durable stainless steel construction for safe installation in outdoor spaces
  • 32.5" height allows easy installation under lower ADA compliant counters
  • Unit allows users to choose from small, medium, or large clear ice cubes
  • Make the best use of space by installing your icemaker under the counter
  • Can make up to 60 lbs. of clear ice cubes in a day cycle and store up to 33 lbs.
  • This unit can be raised to 34.75", with a taller kickplate included for a seamless aesthetic
  • Internal pump affords more flexibility in placing the unit
  • Provides easy operation of the unit with indicator lights for each stage of the production process
  • Unit allows users to choose from small, medium, or large clear ice cubes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.