Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in Wide Clear Outdoor Icemaker Panel Not Included

  • Mfr # BIM182OSIF

  • Zoro # G016281445


product price: $2,809.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Width
17.75 in
Standards
ETL -ETL-C
Item - Ice Machines
Icemaker
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM182OSIF
Zoro #
G016281445
UPC #
761101150802
Country of Origin
China

Dimensions

Width
17.75 in
Height
34.75 in
Depth
23.75 in
Overall Depth - Ice Machines
23.75 in
Overall Height - Ice Machines
34.75 in
Overall Width - Ice Machines
17.75 in

Details

Defrost
Automatic
Standards
ETL -ETL-C
Item - Ice Machines
Icemaker
Color
Stainless Steel
Door Material
Panel-Ready
Finish
Stainless Steel
Application
Icemaker
Housing Material
Panel-Ready

Description

Summit brings proper convenience and streamlined luxury under the counter with built-in clear icemakers sized for 18 inch wide spaces in outdoor kitchens. Sized just under 18 inches wide and 34.75 inches high, model BIM182OSIF features a front-breathing design for built-in installation. The height can also be lowered to accommodate more standard counters. We include a stainless steel kickplate extender to fill the gap. The door includes an integrated stainless steel frame that allows it to accept overlay panels, creating a custom look to match or complement the rest of you cabinetry recommended panel dimensions: 28-1/16in H x 17-11/16in W at 3/4in thickness. This unit features a sealed back and stainless steel construction for added protection from the elements.The cord includes a right angle plug for added space savings. Inside, the BIM182OSIF can produce 60 lbs. of clear ice cubes ice daily. The intuitive control panel ensures ease of use. An indicator light alerts users to each step in the production process and when the bin is full. The interior features UV lighting for easy visibility and added protection against bacteria. The automatic defrost system minimizes user maintenance. This model has an internal pump and ships with the drain hose, water hose, a removable ice bucket, and ice scoop. The interior wall includes a hook to hang the scoop for added convenience. With its unique size, user-friendly design, and large capacity, the BIM182OSIF is a great fit for various kitchen setups. In addition to this icemaker, Summit manufactures drain-free choices, as well as traditional 15 inch wide icemakers and a full assortment of matching 18 inch wide refrigerators, beverage centers, and wine cellars. Browse the complete lineup to complete any residential or commercial undercounter space.


  • Built-in undercounter icemaker ideal for installation in kitchens, wet bars, break rooms, and other settings
  • Durable stainless steel construction for safe installation in outdoor spaces
  • Integrated stainless steel door frame allows you to mount full overlay panels over the door to create a custom look that can blend into cabinetry with no exposed frame (panel size: (recommended panel dimensions: 28-1/16" H x 17-11/16" W at 3/4" thickness)
  • Reduced maintenance with auto defrost system
  • Can make up to 60 lbs. of clear ice cubes in a day cycle and store up to 33 lbs.
  • Unit is sized at 32-1/2" and can be raised to 34-3/4" to best fit a variety of spaces
  • Internal pump affords more flexibility in placing the unit
  • Provides easy operation of the unit with indicator lights for each stage of the production process
  • Unit allows users to choose from small, medium, or large clear ice cubes
  • Reduced maintenance with auto defrost system

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.