Zoro Homepage

18in Wide Compact Minibar

  • Mfr # MB41B

  • Zoro # G416281410


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL -ETL-C
Overall Depth
17.75 in
Height
18.75 in
Width
17.63 in
Refrigerator Capacity
1.6 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB41B
Zoro #
G416281410
UPC #
761101102962
Country of Origin
China

Dimensions

Overall Depth
17.75 in
Height
18.75 in
Width
17.63 in

Details

Standards
ETL -ETL-C
Refrigerator Capacity
1.6 cu.ft.
Color
Black
Defrost
Automatic
Item
Refrigerator
Freezer Capacity
1.6 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black

Description

Summit manufactures a selection of minibars perfectly sized for compact hospitality spaces and featured for easy guest use. Sized just under 18 inches wide, the MB41B is a compact in-room minibar in a jet black finish. The user-reversible door swing makes it easy to best accommodate any space, while the 6' long power cord allows more flexibility in placement. The door includes a factory-installed lock for security as needed. We include two keys with each unit. Inside, this minibar offers a generous 1.6 cu.ft. capacity with a clean white interior for full visibility of contents. A compressor-based cooling system provides proper refrigeration conditions to keep stored items cold, while the laboratory-tested operation ensures quiet operation at under 33 decibels. Two removable plastic shelves offer versatile storage, with flat bottoms to help keep bottles standing and perforation to ensure more efficient cooling. The door includes one full-width and one half shelf for added storage convenience. An intuitive dial thermostat is located inside for easy temperature adjustments. With a compact size and user-friendly design, the MB41B is the perfect choice for hotels, offices, and other settings in need of reliable, quiet cooling in a slim fit. This unit is also offered with a door in stainless steel model MB42SS or glass model MB43GL. Browse the full Summit product line to discover more choices.


  • Compact and quiet all-refrigerator ideal for use in hotel rooms
  • True refrigeration system ensures minibar items are properly stored at the proper temperature
  • Front lock offers convenient security, with two keys included
  • Clean interior finish offers improved visibility
  • Runs at just 32.9 dB for a quiet performance that won't disturb your guests
  • Matte door and cabinet for a clean look to suit any hotel space
  • Two plastic shelves with flat bottoms to keep bottles and other items reliably stored
  • Full and half racks are perfect for keeping smaller bottles and condiments in easy reach
  • Dial thermostat located inside for easy and intuitive temperature management
  • Clean interior finish offers improved visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.