Zoro Homepage

18in Wide Compact Minibar

  • Mfr # MB42SS

  • Zoro # G016281391


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Capacity
1.6 cu.ft.
Standards
ETL -ETL-C
Defrost
Automatic
Color
Black
Height
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB42SS
Zoro #
G016281391
UPC #
761101102979
Country of Origin
China

Dimensions

Height
19.5 in
Overall Depth
17.75 in
Width
17.63 in

Details

Refrigerator Capacity
1.6 cu.ft.
Standards
ETL -ETL-C
Defrost
Automatic
Color
Black
Item
Refrigerator
Door Material
Stainless Steel
Construction Material
Stainless Steel
Freezer Capacity
1.6 cu. ft.
Application
Refrigerator
Refrigerator Item
Refrigerator
Finish
Black

Description

Summit manufactures a selection of minibars perfectly sized for compact hospitality spaces and featured for easy guest use. Sized just under 18 inches wide, the MB42SS is a compact in-room minibar with a stainless steel door and jet black cabinet. The user-reversible door swing makes it easy to best accommodate any space, while the 6' long power cord allows more flexibility in placement. The door includes a factory-installed lock for security as needed. We include two keys with each unit. Inside, this minibar offers a generous 1.6 cu.ft. capacity with a clean white interior for full visibility of contents. A compressor-based cooling system provides proper refrigeration conditions to keep stored items cold, while the laboratory-tested operation ensures quiet operation at under 33 decibels. Two removable plastic shelves offer versatile storage, with flat bottoms to help keep bottles standing and perforation to ensure more efficient cooling. The door includes one full-width and one half shelf for added storage convenience. An intuitive dial thermostat is located inside for easy temperature adjustments. With a compact size and user-friendly design, the MB42SS is the perfect choice for hotels, offices, and other settings in need of reliable, quiet cooling in a slim fit. This unit is also offered with a door in black model MB41B or glass model MB43GL. Browse the full Summit product line to discover more choices.


  • Compact and quiet all-refrigerator ideal for use in hotel rooms
  • True refrigeration system ensures minibar items are properly stored at the proper temperature
  • Front lock offers convenient security, with two keys included
  • Clean interior finish offers improved visibility
  • Runs at just 32.9 dB for a quiet performance that won't disturb your guests
  • Attractive finish with a vertical grain for a clean, professional look
  • Two plastic shelves with flat bottoms to keep bottles and other items reliably stored
  • Full and half racks are perfect for keeping smaller bottles and condiments in easy reach
  • Dial thermostat located inside for easy and intuitive temperature management
  • Clean interior finish offers improved visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.