Zoro Homepage

18in Wide Compact Minibar

  • Mfr # MB43GL

  • Zoro # G916281279


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL -ETL-C
Color
Black
Width
17.63 in
Height
19.5 in
Refrigerator Capacity
1.52 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB43GL
Zoro #
G916281279
UPC #
761101102986
Country of Origin
China

Dimensions

Width
17.63 in
Height
19.5 in
Overall Depth
17.38 in

Details

Standards
ETL -ETL-C
Color
Black
Refrigerator Capacity
1.52 cu.ft.
Defrost
Automatic
Item
Refrigerator
Door Material
Glass
Freezer Capacity
1.52 cu. ft.
Refrigerator Item
Refrigerator
Construction Material
Glass
Application
Refrigerator
Finish
Black

Description

Summit manufactures a selection of minibars perfectly sized for compact hospitality spaces and featured for easy guest use. Sized just under 18 inches wide, the MB43GL is a compact glass door minibar. Its fully finished cabinet, in a glossy jet-black finish, allows for freestanding use, while the user-reversible door affords variation in placement. It features a double pane tempered glass door and a crisp, white interior, which allows for easy viewing of stored items. A factory-installed lock offers additional security. Inside, the MB43GL has 1.5 cu. ft. of storage space paired with a compressor-based cooling system that ensures proper refrigeration to keep items cold. Meanwhile, the laboratory-tested operation keeps it quiet with a sound level just under 35 decibels, sure not to disturb guests' sleep. Two removable plastic shelves offer versatile storage, with flat bottoms to help keep bottles standing and perforation to ensure more efficient cooling. Automatic defrost ensures minimum user maintenance. With a compact size and user-friendly design, the MB43GL is the perfect choice for hotels, offices, and other settings needing reliable, quiet cooling in a slim design. NOTE: For hotels and other spaces looking to install this minibar inside a cabinet or credenza, contact our product specialists at 718-893-3900 ext. 507 for details.


  • Compact and quiet all-refrigerator ideal for use in hotel rooms
  • Slim fit offers the ideal choice for hotel rooms and other settings with limited counter and cabinet space
  • Quiet operation with a true refrigeration system that keeps stored items cold
  • Dial thermostat located inside for easy and intuitive temperature management
  • Front lock offers convenient security, with two keys included
  • User-reversible door swing for added flexibility
  • Ideal for displaying stored contents to your guests
  • Clean interior finish offers improved visibility
  • Two plastic shelves with flat bottoms to keep bottles and other items reliably stored
  • Dial thermostat located inside for easy and intuitive temperature management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.