Zoro Homepage

18in Wide Outdoor Clear Icemaker, ADA Compliant

  • Mfr # BIM182OSADA

  • Zoro # G816281850


product price: $2,599.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Depth
23.75 in
Width
17.75 in
Height
32.5 in
Item - Ice Machines
Icemaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM182OSADA
Zoro #
G816281850
UPC #
761101108179
Country of Origin
China

Dimensions

Depth
23.75 in
Width
17.75 in
Height
32.5 in
Overall Depth - Ice Machines
23.75 in
Overall Height - Ice Machines
32.5 in
Overall Width - Ice Machines
17.75 in

Details

Color
Stainless Steel
Item - Ice Machines
Icemaker
Defrost
Automatic
Standards
ETL -ETL-C
Finish
Stainless Steel
Housing Material
Stainless Steel
Application
Icemaker

Description

Summit brings proper convenience and streamlined luxury under the counter with built-in indoor and outdoor clear icemakers sized for 18-inch wide spaces in outdoor kitchens. Sized just under 18 inches wide and 32.5 inches high, model BIM182OSADA features a front-breathing design for built-in installation underneath ADA-compliant counters. The height can also be raised to 34.75 inches to accommodate standard counters. We include a stainless steel kickplate extender to fill the gap. This model comes with a user-reversible door to best suit your setting. A pro-style handle is included. The complete stainless steel exterior and sealed rear is specially constructed to hold up to the outdoor elements. Inside, the BIM182OSADA shows can produce 60 lbs. of clear ice cubes ice daily. The intuitive control panel ensures ease of use. An indicator light alerts users to each step in the production process and when the bin is full. The interior features UV lighting for easy visibility and added protection against bacteria. The automatic defrost system minimizes user maintenance. This model has an internal pump and ships with a drain hose, water hose, removable ice bucket, and ice scoop. The interior wall includes a hook to hang the scoop for added convenience. With its unique size, user-friendly design, and large capacity, the BIM182OSADA is a great fit for various kitchen setups. For a weatherproof outdoor version in a standard height, see model BIM182OS. For a panel-ready version, see model BIM182ADAIF. In addition to this icemaker, Summit manufactures drain-free choices, as well as traditional 15-inch wide icemakers and a full assortment of matching 18-inch wide refrigerators, beverage centers, and wine cellars. Browse the complete lineup to complete any residential or commercial undercounter space.


  • Built-in undercounter icemaker ideal for installation in outdoor kitchens
  • Durable stainless steel construction for safe installation in outdoor spaces
  • 32.5" height allows easy installation under lower ADA compliant counters
  • Reduced maintenance with auto defrost system
  • Can make up to 60 lbs. of clear ice cubes in a day cycle and store up to 33 lbs.
  • This unit can be raised to 34.75", with a taller kickplate included for a seamless aesthetic
  • Internal pump affords more flexibility in placing the unit
  • Provides easy operation of the unit with indicator lights for each stage of the production process
  • Unit allows users to choose from small, medium, or large clear ice cubes
  • Reduced maintenance with auto defrost system

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.