19" Wide Compact MOMCUBE Breast Milk Refrigerator
Mfr # MC2
Zoro # G901711613
product price: $469.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC2
Zoro #
G901711613
UPC #
761101067858
Country of Origin
China
Description
Summit's MOMCUBE is a perfect solution for the proper storage of breast milk.
The MC2 is a compact all-refrigerator with a white exterior finish. Its compact design allows for versatility in where to place the unit. The front door includes a factory-installed lock for reliable security, with two keys included. The sealed back helps to ensure easy, efficient cleanup. A hospital grade 'green dot' cord offers added safety in high traffic environments. This unit has a right hand door swing.
Inside the MC2, the 1.7 cu. ft. provides ample storage for nursing mothers. Automatic defrost operation ensures a low maintenance performance, perfect for dependable, long-term use. An internal fan helps to keep the interior temperature even for added temperature stability, while a flat door liner helps to improve temperature performance by eliminating hot spots due to door openings. A removable shelf is included to accommodate a variety of stored items. This unit has a dial thermostat for easy temperature control. It is located inside the unit, helping the prevent any accidental adjustments. The interior light is controlled by an on/off rocker switch.
Sized at just 19 in. wide and less than 18 in. deep, the MOMCUBE is perfectly designed for any office, wellness room, daycare center, or similar setting looking for reliable, proper storage of breast milk.
This unit is not intended for hospital use or NICUs. For breast milk refrigeration with more advanced temperature stability, explore the "MLRS" MOMCUBE Series at www.momcube.com.
The MC2 is a compact all-refrigerator with a white exterior finish. Its compact design allows for versatility in where to place the unit. The front door includes a factory-installed lock for reliable security, with two keys included. The sealed back helps to ensure easy, efficient cleanup. A hospital grade 'green dot' cord offers added safety in high traffic environments. This unit has a right hand door swing.
Inside the MC2, the 1.7 cu. ft. provides ample storage for nursing mothers. Automatic defrost operation ensures a low maintenance performance, perfect for dependable, long-term use. An internal fan helps to keep the interior temperature even for added temperature stability, while a flat door liner helps to improve temperature performance by eliminating hot spots due to door openings. A removable shelf is included to accommodate a variety of stored items. This unit has a dial thermostat for easy temperature control. It is located inside the unit, helping the prevent any accidental adjustments. The interior light is controlled by an on/off rocker switch.
Sized at just 19 in. wide and less than 18 in. deep, the MOMCUBE is perfectly designed for any office, wellness room, daycare center, or similar setting looking for reliable, proper storage of breast milk.
This unit is not intended for hospital use or NICUs. For breast milk refrigeration with more advanced temperature stability, explore the "MLRS" MOMCUBE Series at www.momcube.com.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.