Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19in Wide 2-Door Refrigerator-Freezer, ADA Height

  • Mfr # CP34WADA

  • Zoro # G216281832


product price: $659.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
19 in
Color
White
Refrigerator Capacity
3.2 cu.ft.
Height
32.63 in
Defrost
Cycle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP34WADA
Zoro #
G216281832
UPC #
761101086040
Country of Origin
China

Dimensions

Width
19 in
Height
32.63 in
Overall Depth
19.75 in

Details

Color
White
Refrigerator Capacity
3.2 cu.ft.
Item
RefrigeratorFreezer
Defrost
Cycle
Standards
UL -ULC
Refrigerator Item
RefrigeratorFreezer
Freezer Capacity
3.2 cu. ft.
Application
RefrigeratorFreezer
Finish
White

Description

Summit's ENERGY STAR qualified collection of compact refrigerator-freezers offers uniquely sized units with energy-efficient performances. The CP34WADA is a freestanding two-door refrigerator-freezer sized at 19in wide. The cabinet is 32-5/8in high, with an additional 1/8in hinge cover for use in ADA compliant applications with lower counter height requirements. This unit features a classic white finish and reversible doors for added convenience. It has a sealed back that allows for a better fit and easier cleaning. Inside, the CP34WADA utilizes a dual evaporator system to separately cool the auto defrost refrigerator section and manual defrost freezer compartment for improved overall performance. The refrigerator includes an adjustable glass shelf for protection against spills, a large crisper drawer to keep produce fresh, and door storage for tall bottles. The inDispense-A-Canin door compartment can hold up to six standard-sized beverage cans for convenient access. A dial thermostat with seven temperature settings make for easy temperature management, while an interior light illuminates the white interior for an easy view of stored contents. The generously sized freezer section includes a large door shelf for easy storage. An ice scraper and ice cube tray are also included. The CP34WADA is ENERGY STAR qualified with an efficient performance designed to save on utility costs and energy usage. With its unique size and quality design, this unit is ideal for college dorms, small apartments, offices, and other settings in need of a reliable, energy-efficient compact refrigerator-freezer. For this unit in stainless steel, see the CP34BSSADA.


  • Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
  • 19" wide for an easy fit in space-challenged areas
  • Height to cabinet is 32-5/8", with an additional 1/8" required for the hinge cap
  • Combines an automatic defrosting refrigerator with a static manual defrosting freezer to minimize maintenance while protecting freezer contents
  • Store tall bottles and condiments right on the door for convenient access
  • Holds six regularly sized beverage cans for user convenience
  • Allows you to better separate your frozen and fresh food items for optimum storage
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove for a simple clean-up
  • Get the longest life and best taste out of produce by storing it in a convenient slide drawer
  • Combines an automatic defrosting refrigerator with a static manual defrosting freezer to minimize maintenance while protecting freezer contents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.