Zoro Homepage

19in Wide Refrigerator-Freezer, ADA Height

  • Mfr # CM42PLADA

  • Zoro # G016281551


product price: $774.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Defrost
Manual
Width
18.88 in
Refrigerator Capacity
3.1 cu.ft.
Color
Stainless Look
Standards
UL -ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM42PLADA
Zoro #
G016281551
UPC #
761101156545
Country of Origin
Turkey

Dimensions

Width
18.88 in
Overall Depth
19.88 in
Height
31.88 in

Details

Item
RefrigeratorFreezer
Defrost
Manual
Refrigerator Capacity
3.1 cu.ft.
Color
Stainless Look
Standards
UL -ULC
Finish
Stainless Look
Application
RefrigeratorFreezer

Description

Summit's series of compact and ADA height refrigerator-freezers offers ideal choices for use in hotels, dorm rooms, and offices. Made in Europe, model CM42PLADA is a freestanding refrigerator-freezer sized at just 19in wide. The overall 32.25in height allows use in facilities complying with ADA guidelines for lower counters. It has a smooth cabinet in a stainless steel look with a vertical grain. The door is is user-reversible for versatile placement. Inside, the CM42PLADA offers a generous 3.1 cu.ft. of storage capacity, which includes a large refrigerator section illuminated by LED lighting. Manual defrost operation for the upper freezer compartment helps to ensure efficiency. The refrigerator section includes one adjustable shelf and three door racks ideal for storing condiments and cans. The large crisper drawer for produce storage. The upper freezer compartment is designed to store ice packs and ice cubes. The dial thermostat offers easy temperature management. This refrigerator-freezer features a SuperFreeze setting, which is perfect for quickly cooling newly loaded items. Another included function is summer/winter mode, which adjusts the unit's overall operations to enhance performance in hot or cold environments to provide consistent and optimal cooling year-round. With its slim-fitting footprint and intuitive design, the CM42PLADA is the ideal solution for student housing, hotel rooms, offices, and other settings with limited space. Additional choices are available for built-in installation, as well as endless variations in ADA height. Visit summitappliance.com to explore all of our compact and undercounter refrigerator-freezers.


  • Slim-fitting refrigerator with freezer compartment for easy storage in hospitality settings
  • 32.25" height allows use in facilities following ADA guidelines
  • Unit has a stainless steel-like silver finish with a vertical grain on the door
  • Removable clear drawer ideal for organizing non-perishable items
  • Interior freezer compartment offers convenient storage for ice packs and ice cubes
  • Rearrange the refrigerator space to fit any sized item or remove wire shelf for simple cleanup
  • Dial thermostat located inside for easy temperature management
  • Enhances cooling performance year-round, adjusting operation for hot or cold environments to ensure consistent and optimal refrigeration and freezing
  • This setting is ideal for freezing fresh foods quickly. Function overrides current thermostat controls to ensure compressor operates continuously
  • Removable clear drawer ideal for organizing non-perishable items

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.