This item is Discontinued.
This item is Discontinued.
20" Under Cabinet Recirculating Range Hood with Plug (Discontinued)
Mfr #
H1720PTCRDSS
Zoro #
G601711722
UPC # 761101076393
Country of Origin United States
Category Range Hoods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1720PTCRDSS
- Zoro #
- G601711722
- UPC #
- 761101076393
- Country of Origin
- United States
Description
SUMMIT is one of the market's leading suppliers of quality range hoods, with solid construction and a wide selection of choices for every kitchen.
The H1720PTCRDSS is a 20 inch wide under cabinet range hood that can be installed for ductless (recirculating) operation and includes a pre-installed power cord with a 3-pronged plug. Additional features include a 2-speed fan, switchable light (bulb not included), and aluminum-charcoal filter to help ensure proper filtration of cooking odors.
This range hood comes in a stainless steel finish. Additional choices are available in white and stainless steel (and bisque by special order), as well as additional sizes for 18, 24, 30, and 36 inch widths. Browse our website to explore our complete lineup.
The H1720PTCRDSS is a 20 inch wide under cabinet range hood that can be installed for ductless (recirculating) operation and includes a pre-installed power cord with a 3-pronged plug. Additional features include a 2-speed fan, switchable light (bulb not included), and aluminum-charcoal filter to help ensure proper filtration of cooking odors.
This range hood comes in a stainless steel finish. Additional choices are available in white and stainless steel (and bisque by special order), as well as additional sizes for 18, 24, 30, and 36 inch widths. Browse our website to explore our complete lineup.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.